Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
521DC2 |
GC75 |
Manufacturer Number |
521-DC2 |
GC75 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747155214 |
00687855203758 |
Weight per package |
0.1016 (lbs/each) |
0.09 (lbs/each) |
Description |
521DC2 3/4" Flex Screw In Diecast Connector
Flexible Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/8 In Length, 1-1/8 In Diameter, Screw-In Connection, 0.1016 LB/Ea
|
GC75 3/4" Flex Conn D/C Screw In
Features:0.83IN Dia X 1.63IN Length, For Flexible Metal Conduit, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.75IN, Material:Zinc Die Cast
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.30 (Each) |
$2.69 (Each) |
Carton/Reel |
$164.94 (50 Each) |
$67.13 (25 Each) |
Standard Packaging/Reel |
$1,649.45 (500 Each) |
$671.28 (250 Each) |
|
connection |
- |
Male NPS Thread |
insulation |
- |
Non Insulated |
Material |
Die-Cast Zinc |
Zinc Die Cast |
|
Color |
- |
Metallic |
Finish |
Ball Burnished;Mirror Smooth |
Natural |
|
Diameter |
1-1/8 in |
- |
Length |
1-1/8 in |
- |
Size |
3/4 |
0.75 |
|
Description |
3/4" FLEX SCREW IN DIECAST CONNECTOR |
3/4" FLEX CONN D/C SCREW IN |
extra long description |
BPT 521-DC2 3/4" SCREW-IN CONN. |
EGS GC-75 3/4 IN SCREW IN CONN |
Features |
Used to connect flexible metal conduit to box or enclosure. |
- |
Long Description |
Flexible Connector, 3/4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/8 in Length, 1-1/8 in Diameter, Screw-In Connection, 0.1016 lb/EA |
Features:0.83IN Dia X 1.63IN Length, For Flexible Metal Conduit, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:0.75IN, Material:Zinc Die Cast |
Product Type |
Flexible Connector |
3/4 In Screw In Conn |
Short Description |
Flexible Connector, Zinc Die Cast, 3/4 in, Straight, Screw In |
- |
Special Features |
- |
0.83 IN Dia X 1.63 IN Length, For Flexible Metal Conduit |
|
angle |
180 Deg |
Straight |
Connection Orientation |
Straight |
- |
Connection Type |
Screw-In |
- |
Connector Type |
Screw-In |
Screw In |
for use with |
Flexible Metal Conduit |
- |
media |
Yes |
- |
package quantity |
1 CT;50 Pk |
- |
Standards Met |
CSA Certified:File No. LR39354 |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
521-DC2 |
GC-75 |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
Screw In Connector |
|
|
|
Application |
Used to Connect Flexible Metal Conduit to Box or Enclosure |
Screw-In Connector for flexible metal conduit |
environmental conditions |
- |
Dry Location |
nema rating |
- |
FB-1 |
standard |
UL,CSA |
UL Standard: 514B; UL Listed: E32539, CSA Standard: C22.2 No. 18.3, CSA Certified: 208044; NEMA: FB-1 |