Item Comparison: 5231, 429LT2

Item

5231 - 3/8" STR Steel LT Conn - T&B Ind Fitting

5231
3/8" STR Steel LT Conn

$7.5035 Each

$187.59 (25 Each)

QTY:
Each
Add
429LT2 - 3/8" Sealtight Straight Diecast Connector - Bridgeport

429LT2
3/8" Sealtight Straight Diecast Connector

$3.8541 Each

$385.41 (100 Each)

QTY:
Each
Add
Nacogdoches 38 0
All Stores 828 724
Vendor T&B Ind Fitting Bridgeport
Catalog Number 5231 429LT2
Manufacturer Number 5231 429-LT2
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Metallic Fittings Metallic Fittings
UNSPSC 39121420 - Liquid tight connectors 39121420 - Liquid tight connectors
UPC/EAN/GTIN 00786210052311 00781747154293
Weight per package 0.138 (lbs/each) 0.169 (lbs/each)
Description 5231 3/8" STR Steel LT Conn
Liquid Tight Straight Connector, 3/8 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 15/32 In Length, 15/16 In Diameter, Non-Insulated, 3/8 In NPT Thread Size, Threaded Connection, 1 Outlet, 13.81 LB/100
429LT2 3/8" Sealtight Straight Diecast Connector
Connector, Liquid Tight, Zinc Die Cast, Size 3/8 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.50 (Each) $3.85 (Each)
Carton/Reel $187.59 (25 Each) $96.35 (25 Each)
Standard Packaging/Reel $187.59 (25 Each) $385.41 (100 Each)
Material Steel Zinc Die Cast
Finish Zinc Electroplated/Chromate Coating Ball burnish
Diameter 15/16 in;23.8 mm -
Length 15/32 in;29.4 mm -
Size 3/8 INCH 3/8
Description 3/8" STR STEEL LT CONN 3/8" SEALTIGHT STRAIGHT DIECAST CONNECTOR
extra long description ABB 5231 3/8 IN NON-INSUL LIQ-TIGHT BPT 429-LT2 3/8 LQDT. CONN.
Features Clamp, Beam, Length 2 Inches, Width 2 Inches, Jaw Opening 1 Inch, 3/8 Inch, 16 Threaded Opening, Malleable Iron -
Long Description Liquid Tight Straight Connector, 3/8 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 15/32 in Length, 15/16 in Diameter, Non-Insulated, 3/8 in NPT Thread Size, Threaded Connection, 1 outlet, 13.81 lb/100 Connector, Liquid Tight, Zinc Die Cast, Size 3/8 Inch
Product Type 3/8 In Non-Insul Liq-Tight Conn ST 3/8 LQDT. Conn.
Short Description Liquid Tight Straight Connector, Steel, 3/8 in, Straight -
Special Features Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage -
angle - Straight
Connection Orientation Straight -
Connection Type Threaded -
Connector Type - STRAIGHT
for use with Liquid Tight Flexible Metal Conduit -
Insulated/Non-Insulated Non-Insulated -
media - Yes
Number of Outlets 1 -
package quantity 25 CT;100 PK -
Standards Met UL E23018 Listed;CSA Certified -
Thread Size 3/8 in NPT -
Made in USA yes -
Brand Thomas & Betts Bridgeport
Manufacturers Part Number 5231 429-LT2
sub brand ABB -
Category Description METALLIC FITTINGS METALLIC FITTINGS
Type Connectors-Straight CONNECTOR
Trade Size 3/8 in 3/8
Weight 13.81 lb/100 -
Application Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture Straight connector for use with metallic and non-metallic "Type B" liquid tight conduit.
standard UL E23018, CSA UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat