Nacogdoches |
0 |
684 |
All Stores |
|
|
|
Vendor |
Bridgeport |
T&B Ind Fitting |
Catalog Number |
430LT2 |
5232 |
Manufacturer Number |
430-LT2 |
5232 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Metallic Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00781747154309 |
00786210052328 |
Weight per package |
0.208 (lbs/each) |
0.16 (lbs/each) |
Description |
430LT2 1/2" Sealtight Straight Diecast Connector
Liquid Tight Straight Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 3/4 In Length, 1-7/16 In Diameter, 0.208 LB/Ea
|
5232 1/2" STR Steel LT Conn
Liquid Tight Straight Connector, 1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 13/8 In Length, 1 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 16 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.92 (Each) |
$7.87 (Each) |
Carton/Reel |
$97.99 (25 Each) |
$196.87 (25 Each) |
Standard Packaging/Reel |
$391.95 (100 Each) |
$787.47 (100 Each) |
|
Material |
Die-Cast Zinc |
Steel |
|
Finish |
Ball Burnished;Mirror Smooth |
Zinc Electroplated/Chromate Coating |
|
Diameter |
1-7/16 in |
1 in;25.4 mm |
Length |
3/4 in |
13/8 in;34.9 mm |
Size |
1/2 |
1/2 INCH |
|
Description |
1/2" SEALTIGHT STRAIGHT DIECAST CONNECTOR |
1/2" STR STEEL LT CONN |
extra long description |
BPT 430-LT2 1/2 LQDT. CONN. |
ABB 5232 1/2INCH LIQUID-TIGHT CONNE |
Features |
Straight connector for use with metallic and non-metallic "Type B" liquid tight conduit. Liquidtight connectors are suitable for use in Class I, Div 2;Class II, Div 1 and 2;and Class III, Div 1 and 2 hazardous locations. |
Liquidtight Conduit Fitting, Straight, Steel, 3/8 Inch, Non-Insulated Steel |
Long Description |
Liquid Tight Straight Connector, 1/2 in Trade Size, Die-Cast Zinc Material, 3/4 in Length, 1-7/16 in Diameter, 0.208 lb/EA |
Liquid Tight Straight Connector, 1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 13/8 in Length, 1 in Diameter, Non-Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 16 lb/100 |
Product Type |
Liquid Tight Straight Connector |
Liquid Tight Straight Connector |
Short Description |
Liquid Tight Straight Connector, Zinc Die Cast, 1/2 in, Straight |
Liquid Tight Straight Connector, Steel, 1/2 in, Straight, Insulated, Iron Retainer |
Special Features |
- |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
|
angle |
Straight |
- |
Connection Orientation |
Straight |
Straight |
Connection Type |
Straight |
Threaded |
Connector Type |
STRAIGHT |
- |
for use with |
Metallic and Non-Metallic "Type B" Liquid Tight Conduit |
Liquid Tight Flexible Metal Conduit |
Insulated/Non-Insulated |
- |
Non-Insulated |
media |
Yes |
- |
Number of Outlets |
- |
1 |
package quantity |
25 CT;100 PK |
25 CT;100 PK |
Standards Met |
UL File No. E9391;CSA Certified:File No. LR39354 |
UL E23018 Listed;CSA Certified |
Thread Size |
- |
1/2 in NPT |
|
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
430-LT2 |
5232 |
sub brand |
- |
ABB |
|
Category Description |
METALLIC FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Connectors-Straight |
|
|
Weight |
0.208 lb/EA |
16 lb/100 |
|
Application |
Wet Location |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
standard |
UL, CSA |
UL E23018, CSA |