Nacogdoches |
822 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Killark |
Catalog Number |
5232 |
K050 |
Manufacturer Number |
5232 |
K050 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Steel Emt Fittings
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00786210052328 |
00783936997933 |
Weight per package |
0.16 (lbs/each) |
0.17 (lbs/each) |
Description |
5232 1/2" STR Steel LT Conn
Liquid Tight Straight Connector, 1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 13/8 In Length, 1 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 16 LB/100
|
K050 1/2 Liqtite Conn
1/2" Straight Liquidtight Connector Non-Insulated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.87 (Each) |
$6.81 (Each) |
Carton/Reel |
$196.87 (25 Each) |
$6.81 (1 Each) |
Standard Packaging/Reel |
$787.47 (100 Each) |
$340.50 (50 Each) |
|
insulation |
- |
False |
Material |
Steel |
Steel |
|
Color |
- |
Gray |
Finish |
Zinc Electroplated/Chromate Coating |
Zinc Plated |
|
Diameter |
1 in;25.4 mm |
- |
Length |
13/8 in;34.9 mm |
1-3/16 |
Size |
1/2 INCH |
- |
Width |
- |
1-7/16 |
|
Description |
1/2" STR STEEL LT CONN |
1/2 LIQTITE CONN |
extra long description |
ABB 5232 1/2INCH LIQUID-TIGHT CONNE |
KLRK K050 1/2" STR LT CONNECTOR NON |
Features |
Liquidtight Conduit Fitting, Straight, Steel, 3/8 Inch, Non-Insulated Steel |
- |
Long Description |
Liquid Tight Straight Connector, 1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 13/8 in Length, 1 in Diameter, Non-Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 16 lb/100 |
1/2" Straight Liquidtight Connector Non-Insulated |
Product Type |
Liquid Tight Straight Connector |
1/2" STR LT Connector Non-Insulated |
Short Description |
Liquid Tight Straight Connector, Steel, 1/2 in, Straight, Insulated, Iron Retainer |
- |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
Liquidtight fittings are used with metallic and non-metallic conduit to seal out water, oil, and dust in applications food processors, beverage & chemical plants, plastics fabricators, machine shops, etc. |
|
Connection Orientation |
Straight |
- |
Connection Type |
Threaded |
- |
for use with |
Liquid Tight Flexible Metal Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Insulation Type |
- |
Non-Insulated |
Number of Outlets |
1 |
- |
package quantity |
25 CT;100 PK |
- |
Standards Met |
UL E23018 Listed;CSA Certified |
- |
Thread Size |
1/2 in NPT |
- |
|
|
Brand |
Thomas & Betts |
KILLARK |
Manufacturers Part Number |
5232 |
K050 |
series |
- |
K Series |
sub brand |
ABB |
- |
|
Category Description |
STEEL EMT FITTINGS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Connectors-Straight |
Straight Liquidtight Non-Insulated Connector |
|
|
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
Use with metallic and non-metallic conduit to seal out water, oil, and dust in applications for food processors, beverage and chemical plants, plastics fabricators, machine shops, etc. Liquidtight connectors are also suitable for use in hazardous location |
environmental conditions |
- |
Hazardous locations |
standard |
UL E23018, CSA |
UL, CSA |