Nacogdoches |
88 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Amfico |
Catalog Number |
5235 |
STR125 |
Manufacturer Number |
5235 |
STR125 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Steel Emt Fittings
|
Metallic Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00786210052359 |
00662364301256 |
Weight per package |
0.6 (lbs/each) |
0.46 (lbs/each) |
Description |
5235 1-1/4" STR Steel LT Conn
Liquid Tight Straight Connector, 1-1/4 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 23/32 In Length, 1-11/16 In Diameter, Non-Insulated, 1-1/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 60 LB/100
|
STR125 1-1/4" LT Reuse Conn
1-1/4" Liquidtight Conn.Steel Usa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$34.83 (Each) |
$16.70 (Each) |
Carton/Reel |
$174.17 (5 Each) |
$83.50 (5 Each) |
Standard Packaging/Reel |
$870.86 (25 Each) |
$83.50 (5 Each) |
|
|
Finish |
Zinc Electroplated/Chromate Coating |
- |
|
Diameter |
1-11/16 in;42.9 mm |
- |
Length |
23/32 in;53.2 mm |
- |
Size |
1-1/4 INCH |
- |
|
Description |
1-1/4" STR STEEL LT CONN |
1-1/4" LT REUSE CONN |
extra long description |
ABB 5235 1.25 IN NON-INSUL LIQ-TIGH |
AMFICO STR125 1-1/4" Liquidtight C |
Features |
Liquidtight Conduit Fitting, Straight, Steel, 1-1/4 Inch, Non-Insulated Steel |
- |
Long Description |
Liquid Tight Straight Connector, 1-1/4 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 23/32 in Length, 1-11/16 in Diameter, Non-Insulated, 1-1/4 in NPT Thread Size, Threaded Connection, 1 outlet, 60 lb/100 |
1-1/4" Liquidtight Conn.Steel USA |
Product Type |
Liquid Tight Straight Connector |
1-1/4" Liquidtight Connstl |
Short Description |
Liquid Tight Straight Connector, Steel, 1-1/4 in, Straight, Insulated |
- |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
- |
|
Connection Orientation |
Straight |
- |
Connection Type |
Threaded |
- |
for use with |
Liquid Tight Flexible Metal Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Number of Outlets |
1 |
- |
package quantity |
5 CT;25 PK |
- |
Standards Met |
UL E23018 Listed;CSA Certified |
- |
Thread Size |
1-1/4 in NPT |
- |
|
|
Brand |
Thomas & Betts |
Amfico |
Manufacturers Part Number |
5235 |
STR125 |
sub brand |
ABB |
- |
|
Category Description |
STEEL EMT FITTINGS |
METALLIC FITTINGS |
Type |
Connectors-Straight |
- |
|
|
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
- |
standard |
UL E23018, CSA |