Nacogdoches |
29 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Amfico |
Catalog Number |
5236 |
STR150 |
Manufacturer Number |
5236 |
STR150 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Steel Emt Fittings
|
Metallic Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00786210052366 |
00662364301508 |
Weight per package |
0.965 (lbs/each) |
0.59 (lbs/each) |
Description |
5236 1-1/2" STR Steel LT Conn
Liquid Tight Straight Connector, 1-1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 2-23/32 In Length, 17/8 In Diameter, Non-Insulated, 1-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 96.5 LB/100
|
STR150 1-1/2" STR LT Conn Steel
Liquid Tight Connector, 1-1/2 In Trade Size, Zinc Electroplated Steel, Zinc Plated, Straight Connection Orientation, 2 In Length, 2.38 In Diameter, 0.72 In Thread Size, Threaded Connection, 66 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.78 (Each) |
$19.77 (Each) |
Carton/Reel |
$477.79 (10 Each) |
$98.83 (5 Each) |
Standard Packaging/Reel |
$477.79 (10 Each) |
$98.83 (5 Each) |
|
Material |
Steel |
Zinc Electroplated Steel |
|
Finish |
Zinc Electroplated/Chromate Coating |
Zinc Plated |
|
Diameter |
17/8 in;47.6 mm |
2.38 in |
Length |
2-23/32 in;69.1 mm |
2 in |
Size |
1-1/2 INCH |
- |
|
Description |
1-1/2" STR STEEL LT CONN |
1-1/2" STR LT CONN STEEL |
extra long description |
ABB 5236 1 1/2 IN NONINSUL LIQ-TIGH |
AMFICO STR150 1-1/2" Liquidtight C |
Features |
Liquidtight Conduit Fitting, Straight 1-1/2 Inch, Non-Insulated Malleable Iron |
- |
Long Description |
Liquid Tight Straight Connector, 1-1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 2-23/32 in Length, 17/8 in Diameter, Non-Insulated, 1-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 96.5 lb/100 |
Liquid Tight Connector, 1-1/2 in Trade Size, Zinc Electroplated Steel, Zinc Plated, Straight Connection Orientation, 2 in Length, 2.38 in Diameter, 0.72 in Thread Size, Threaded Connection, 66 lb/100 |
Product Type |
Liquid Tight Straight Connector |
1-1/2" Liquidtight Connstl |
Short Description |
Liquid Tight Straight Connector, Steel, 1-1/2 in, Straight, Insulated |
Liquid Tight Connector, Zinc Electroplated Steel, 1-1/2 in, Straight |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
Includes Sealing Washer;Bonds Conduit to Box or Enclosure;Corrosion Resistant Protection from Moisture & Oils;Designed to Protect Against Excessive Vibration |
|
Connection Orientation |
Straight |
Straight |
Connection Type |
Threaded |
Threaded |
for use with |
Liquid Tight Flexible Metal Conduit |
Liquidtight Conduit |
Insulated/Non-Insulated |
Non-Insulated |
- |
Number of Outlets |
1 |
- |
package quantity |
2 CT;10 PK |
5 CT;25 PK |
Standards Met |
UL E23018 Listed;CSA Certified |
UL E93605;CSA LR61799;Class I, Div. 2;Class II, Div. 1 and 2;Class III, Div. 1 and 2;NEC 501-4(b), 505-4(a), 503-3(a) |
Thread Size |
1-1/2 in NPT |
0.72 in |
|
|
Brand |
Thomas & Betts |
Amfico |
Manufacturers Part Number |
5236 |
STR150 |
sub brand |
ABB |
- |
|
Category Description |
STEEL EMT FITTINGS |
METALLIC FITTINGS |
Type |
Connectors-Straight |
- |
|
Trade Size |
1-1/2 in |
1-1/2 in |
|
Weight |
96.5 lb/100 |
66 lb/100 |
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
Hazardous Location |
standard |
UL E23018, CSA |