Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
5237UL |
2005A |
Manufacturer Number |
5237-UL |
2005A |
Category |
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
Commercial Dimmers, Motion Sensors, & Photo Cells
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39121523 - Timer controls
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00786261788955 |
00786261620125 |
Weight per package |
0.27 (lbs/each) |
0.3 (lbs/each) |
Description |
5237UL Photo Sensor
Turnlock Led Electronic 105-305V Ir
|
2005A 105-130V 1000W PH-CNTRL
Instant Response Turnlock, On 1-2FC, Off/On Ratio 1.5:1, 120V, 1000W Tungsten, 1800VA Ballast, Grey
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.04 (Each) |
$0.00 (Each) |
Carton/Reel |
$23.04 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$23.04 (1 Each) |
$0.00 (1 Each) |
|
Size |
H=2.187 - W=3.187 |
H=2.187 - W=3.187 IN |
|
Description |
PHOTO SENSOR |
105-130V 1000W PH-CNTRL |
extra long description |
TORK 5237-UL TurnLock LED Electroni |
NSI 2005A TurnLock Relay Electronic |
Features |
Electronic Instant Response TurnLock, On 1.3-1.7, Off/On Ratio 1.5:1, 105-305V, 1000W Tungsten, 1800VA Ballast,1000W LED |
- |
Long Description |
TurnLock LED Electronic 105-305V IR |
Instant Response TurnLock, On 1-2fc, Off/On Ratio 1.5:1, 120V, 1000W Tungsten, 1800VA Ballast, Grey |
Product Type |
Turnlock Led Electronic 105-305V Ir |
Turnlock Relay Electronic 120V CDS |
Special Features |
360 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - Silicon Photosensor |
360 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Instant On - 3-5 Seconds Off |
|
supply voltage |
105-305 VAC |
105-130 VAC |
Timing Range |
3-5 Second Delay |
- |
|
Brand |
NSi |
NSi |
Manufacturers Part Number |
5237-UL |
2005A |
sub brand |
- |
Photocontrols |
|
Category Description |
Commercial dimmers, motion sensors, & photo cells |
Commercial dimmers, motion sensors, & photo cells |
Type |
Utility Grade Electronic With Fail On Mode |
Quick Response Turn Lock Photocontrol |
|
|
Application |
Local Utility-Street-Highway Lighting Control |
Street-Highway Lighting |
Enclosure |
Polycarbonate |
Polypropylene |
environmental conditions |
-40 to + 158 F |
-40 to 158 F |
Frequency Rating |
50-60 Hz |
50-60 Hz |
Mounting |
TWIST LOCK |
TURN LOCK |
Operating Temperature |
-40 to + 158 F |
-40 to + 158 F |
standard |
UL |
UL-CSA |
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
Call nearest store for Item Price
|