Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
5237UL |
5024M |
Manufacturer Number |
5237-UL |
5024M |
Category |
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
Commercial Dimmers, Motion Sensors, & Photo Cells
|
Time Clocks
|
UNSPSC |
39121523 - Timer controls
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00786261788955 |
00786261610164 |
Weight per package |
0.27 (lbs/each) |
0.2 (lbs/each) |
Description |
5237UL Photo Sensor
Turnlock Led Electronic 105-305V Ir
|
5024M 208-277V, 2080-2770W, Mov, Delay Respnse Turnlock
Delayed Response Utility, 208 to 277 V Ac, 2080 to 2770 W, 3.187 In Width, 2.187 In Height, Lexan Housing Material, Maroon, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Twist Lock Mount, 3 Yr Warranty, 0.2 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.04 (Each) |
$0.00 (Each) |
Carton/Reel |
$23.04 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$23.04 (1 Each) |
$0.00 (1 Each) |
|
Voltage Rating |
- |
208 to 277 V ac |
Wattage |
- |
2080 to 2770 W |
|
Color |
- |
Maroon |
Housing Material |
- |
Lexan |
|
Height |
- |
2.187 in |
Size |
H=2.187 - W=3.187 |
H=2.187 - W=3.187 IN |
Width |
- |
3.187 in |
|
Description |
PHOTO SENSOR |
208-277V, 2080-2770W, MOV, DELAY RESPNSE TURNLOCK |
extra long description |
TORK 5237-UL TurnLock LED Electroni |
NSI 5024M TurnLock Utility 240V .5" |
Features |
Electronic Instant Response TurnLock, On 1.3-1.7, Off/On Ratio 1.5:1, 105-305V, 1000W Tungsten, 1800VA Ballast,1000W LED |
- |
Long Description |
TurnLock LED Electronic 105-305V IR |
Delayed Response Utility, 208 to 277 V ac, 2080 to 2770 W, 3.187 in Width, 2.187 in Height, Lexan Housing Material, Maroon, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Twist Lock Mount, 3 yr Warranty, 0.2 lb/EA |
Product Type |
Turnlock Led Electronic 105-305V Ir |
Turnlock Utility 240V .5" Sensor |
Short Description |
- |
Delayed Response Utility, 208 to 277 VAC, 2080 to 2770 W, Lexan |
Special Features |
360 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - Silicon Photosensor |
380 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - 1 Light Sensor IN |
|
for use with |
- |
Street-Highway Lighting |
Maximum Operating Temperature |
- |
+140 °F |
Minimum Operating Temperature |
- |
-40 °F |
Mounting Type |
- |
Twist Lock Mount |
package quantity |
- |
1 ct |
Sensor Type |
- |
Cadmium Coated CDS Photocell |
Standards Met |
- |
cULus Listed |
supply voltage |
105-305 VAC |
208-277 VAC |
Timing Range |
3-5 Second Delay |
0-2 min |
Warranty |
- |
3 yr |
|
Brand |
NSi |
NSi |
Manufacturers Part Number |
5237-UL |
5024M |
sub brand |
- |
Photocontrols |
|
Category Description |
Commercial dimmers, motion sensors, & photo cells |
TIME CLOCKS |
Type |
Utility Grade Electronic With Fail On Mode |
Delayed Response Utility Grade |
|
|
Application |
Local Utility-Street-Highway Lighting Control |
Street-Highway Lighting |
Enclosure |
Polycarbonate |
Lexan Housing |
environmental conditions |
-40 to + 158 F |
-40 to 140 F |
Frequency Rating |
50-60 Hz |
50-60 Hz |
Mounting |
TWIST LOCK |
TWIST LOCK |
Operating Temperature |
-40 to + 158 F |
-40 to + 140 F |
standard |
UL |
cULus |
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
Call nearest store for Item Price
|