Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
5237UL |
LC4521LA |
Manufacturer Number |
5237-UL |
LC4521LA |
Category |
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
Commercial Dimmers, Motion Sensors, & Photo Cells
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39121523 - Timer controls
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00786261788955 |
00078275002661 |
Weight per package |
0.27 (lbs/each) |
0.258 (lbs/each) |
Description |
5237UL Photo Sensor
Turnlock Led Electronic 105-305V Ir
|
LC4521LA 120V Photo Control
Locking Type Thermal Photocontrol, 120 V, Spark Arrestor
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.04 (Each) |
$22.35 (Each) |
Carton/Reel |
$23.04 (1 Each) |
$22.35 (1 Each) |
Standard Packaging/Reel |
$23.04 (1 Each) |
$268.20 (12 Each) |
|
|
|
Size |
H=2.187 - W=3.187 |
3 DIAMETER X 2-3/4 HEIGHT IN, 7.6 DIAMETER X 7 HEIGHT CM |
|
Description |
PHOTO SENSOR |
120V PHOTO CONTROL |
extra long description |
TORK 5237-UL TurnLock LED Electroni |
INT-MAT LC4521LA Locking Type Therm |
Features |
Electronic Instant Response TurnLock, On 1.3-1.7, Off/On Ratio 1.5:1, 105-305V, 1000W Tungsten, 1800VA Ballast,1000W LED |
These photocontrols install on light fixtures with ANSI C136.10 NEMA receptacles commonly found on street light fixtures. Locking type design facilitates fast installation and replacement of photocontrol. |
Long Description |
TurnLock LED Electronic 105-305V IR |
Locking Type Thermal Photocontrol, 120 V, Spark Arrestor |
Product Type |
Turnlock Led Electronic 105-305V Ir |
Locking Type Thermal Photocontrol, 120 V, Spark Arrestor |
Special Features |
360 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - Silicon Photosensor |
Features: Cadmium Sulfide Photocell, Polypropylene Housing with UV Protection, 2400 Volt Open Type Spark Gap Arrester |
|
Connection Type |
- |
3-Prong Plug |
supply voltage |
105-305 VAC |
120 |
Timing Range |
3-5 Second Delay |
- |
|
Brand |
NSi |
Intermatic Inc. |
Manufacturers Part Number |
5237-UL |
LC4521LA |
|
Category Description |
Commercial dimmers, motion sensors, & photo cells |
Commercial dimmers, motion sensors, & photo cells |
Type |
Utility Grade Electronic With Fail On Mode |
TwistLock Photocell |
|
Application |
Local Utility-Street-Highway Lighting Control |
Dusk to Dawn Lighting Control |
Enclosure |
Polycarbonate |
- |
environmental conditions |
-40 to + 158 F |
- |
Frequency Rating |
50-60 Hz |
50/60 |
Mounting |
TWIST LOCK |
Twistlock Mount |
Operating Temperature |
-40 to + 158 F |
-20 to +104 DEG F, -29 to +40 DEG C |
standard |
UL |
UL Recognized, CSA, Title CA 20 Listed, California Title 24 Compliant |