Item Comparison: 4Q300, 5239

Item

4Q300 - 3" Sealtight Straight Steel Connector - O-Z/Gedney

4Q300
3" Sealtight Straight Steel Connector

$645.6575 Each

$3,228.29 (5 Each)

QTY:
Each
Add
5239 - 3" STR Steel LT Conn - T&B Ind Fitting

5239
3" STR Steel LT Conn

$432.3954 Each

$2,161.98 (5 Each)

QTY:
Each
Add
Nacogdoches 0 10
All Stores 3 1,069
Vendor O-Z/Gedney T&B Ind Fitting
Catalog Number 4Q300 5239
Manufacturer Number 4Q-300 5239
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Metallic Fittings Steel Emt Fittings
UNSPSC 39121420 - Liquid tight connectors 39121420 - Liquid tight connectors
UPC/EAN/GTIN 00783126617955 00786210052397
Weight per package 3.5 (lbs/each) 4.5 (lbs/each)
Description 4Q300 3" Sealtight Straight Steel Connector
Oz-Gedney Type 4Q Liquid Tight Straight Connector, Size: 3 In, Connection: Tapered MNPT Hub, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, Nema Rating: Nema 4, 4-7/8 In Width, 3-1/8 In Height, Third Party Certification: Ul
5239 3" STR Steel LT Conn
Liquid Tight Straight Connector, 3 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 4-1/2 In Length, 31/4 In Diameter, Non-Insulated, 3 In NPT Thread Size, Threaded Connection, 1 Outlet, 450 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $645.66 (Each) $432.40 (Each)
Carton/Reel $3,228.29 (5 Each) $2,161.98 (5 Each)
Standard Packaging/Reel $3,228.29 (5 Each) $2,161.98 (5 Each)
connection Tapered MNPT Hub -
Material Malleable Iron Body And Nut, Steel Ferrule Steel
Finish Zinc Electroplated Zinc Electroplated/Chromate Coating
Diameter - 31/4 in;82.6 mm
Length - 4-1/2 in;114.3 mm
Size 3 3 INCH
Description 3" SEALTIGHT STRAIGHT STEEL CONNECTOR 3" STR STEEL LT CONN
extra long description OZG 4Q-300 3 IN STR CONN LFMC ABB 5239 3 INCH NON-INSUL LIQ-TIGHT
Features - Liquidtight Conduit Fitting, Straight 3 Inch, Non-Insulated Malleable Iron
Long Description OZ-Gedney Type 4Q Liquid Tight Straight Connector, Size: 3 IN, Connection: Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 4-7/8 IN Width, 3-1/8 IN Height, Third Party Certification: UL Liquid Tight Straight Connector, 3 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 4-1/2 in Length, 31/4 in Diameter, Non-Insulated, 3 in NPT Thread Size, Threaded Connection, 1 outlet, 450 lb/100
Product Type 3 In STR Conn LFMC 3 Inch Non-Insul Liq-Tight Conn ST
Short Description - Liquid Tight Straight Connector, Steel, 3 in, Straight
Special Features 4Q fittings have plain throat (non-insulated);Bonding wedge locknuts are recommended in hazardous locations;Compact, slim diameter with small turning radius;Furnished with locknut and knockout sealing ring;Hot dip or mechanically galvanized finish optionally available;Inspection windows in ferrule to ensure full en;Intrinsically safe;Liquidtight/raintight/oiltight/concretetight;Long ferrule prevents pullout and tight bend conduit pop-out;O-Z/Gedney fittings are used with liquidtight flexible metal conduit Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Connection Orientation - Straight
Connection Type - Threaded
for use with - Liquid Tight Flexible Metal Conduit
Insulated/Non-Insulated - Non-Insulated
Number of Outlets - 1
package quantity - 5 CT
Standards Met - UL E23018 Listed;CSA Certified
Thread Size - 3 in NPT
Made in USA - yes
Brand O-Z/GEDNEY Thomas & Betts
Manufacturers Part Number 4Q-300 5239
sub brand - ABB
Category Description METALLIC FITTINGS STEEL EMT FITTINGS
Type Type 4Q Liquid Tight Straight Connector Connectors-Straight
Trade Size - 3 in
Weight - 450 lb/100
Application For Liquidtight Flexible Metal Conduit Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
nema rating 4 -
standard Third Party Certification: UL File Number 11853, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, Hazardous Locations: Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20 UL E23018, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat