Nacogdoches |
5 |
1 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Klein Tools |
Catalog Number |
5240 |
5240 |
Manufacturer Number |
5240 |
5240 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Steel Emt Fittings
|
Tool Bag/Pouches
|
UNSPSC |
39121420 - Liquid tight connectors
|
27112809 - Tool holders
|
UPC/EAN/GTIN |
00786210052403 |
00092644200205 |
Weight per package |
7 (lbs/each) |
0.388 (lbs/each) |
Description |
5240 4" STR Steel LT Conn
Liquid Tight Straight Connector, 4 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 5-1/2 In Length, 3-3/8 In Diameter, Non-Insulated, 4 In NPT Thread Size, Threaded Connection, 1 Outlet, 700 LB/100
|
5240 Tradesman Pro Tool Pouch, 9 Pockets
This Tool Pouch Is Great For Quick Maintenance Jobs Requiring Just The Essential Tools. Organize Your Tools to Match Your Jobsite Needs. Mix and Match This Klein Tools Small Pouch With A Padded Tool Belt.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$499.10 (Each) |
$23.83 (Each) |
Carton/Reel |
$499.10 (1 Each) |
$23.83 (1 Each) |
Standard Packaging/Reel |
$499.10 (1 Each) |
$23.83 (1 Each) |
|
Material |
Steel |
1680d Ballistic Weave |
|
Finish |
Zinc Electroplated/Chromate Coating |
- |
|
Diameter |
3-3/8 in;85.7 mm |
- |
Length |
5-1/2 in;139.7 mm |
- |
Overall Length |
- |
10.25" (26 cm) |
Size |
4 INCH |
- |
|
Description |
4" STR STEEL LT CONN |
TRADESMAN PRO TOOL POUCH, 9 POCKETS |
extra long description |
ABB 5240 4 INCH NON-INSUL LIQ-TIGHT |
KLEIN 5240 Maintenance Tool Pouch |
Features |
Liquidtight Conduit Fitting, Straight 4 Inch, Non-Insulated Malleable Iron |
This tool pouch is great for quick maintenance jobs requiring just the essential tools. Organize your tools to match your jobsite needs. Mix and match this Klein Tools small pouch with a padded tool belt. |
Long Description |
Liquid Tight Straight Connector, 4 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 5-1/2 in Length, 3-3/8 in Diameter, Non-Insulated, 4 in NPT Thread Size, Threaded Connection, 1 outlet, 700 lb/100 |
This tool pouch is great for quick maintenance jobs requiring just the essential tools. Organize your tools to match your jobsite needs. Mix and match this Klein Tools small pouch with a padded tool belt. |
Product Type |
Liquid Tight Straight Connector |
Maintenance Tool Pouch |
Short Description |
Liquid Tight Straight Connector, Steel, 4 in, Straight |
- |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
Easy Grab and Go Styling |
|
Belt Width |
- |
Up to 2" (5.1 cm) |
Connection Orientation |
Straight |
- |
Connection Type |
Threaded |
- |
for use with |
Liquid-Tight Flexible Metallic Conduit |
Tool Belts |
Insulated/Non-Insulated |
Non-Insulated |
- |
media |
- |
Yes |
Number of Outlets |
1 |
- |
Number of Pockets |
- |
9 |
Overall Height |
- |
10.25" (26 cm) |
Overall Width |
- |
5.5" (14 cm) |
package quantity |
1 ct |
- |
Standards Met |
UL E23018 Listed;CSA Certified |
- |
Thread Size |
4 in NPT |
- |
|
|
Brand |
Thomas & Betts |
Klein Tools |
Manufacturers Part Number |
5240 |
5240 |
sub brand |
ABB |
- |
|
Category Description |
STEEL EMT FITTINGS |
TOOL BAG/POUCHES |
Type |
Connectors-Straight |
- |
|
|
Weight |
700 lb/100 |
6.2 oz (177 g) |
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
- |
standard |
UL E23018, CSA |