Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Klein Tools |
Catalog Number |
5243 |
5243 |
Manufacturer Number |
5243 |
5243 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Flex & MC Fittings
|
Tool Bag/Pouches
|
UNSPSC |
39121420 - Liquid tight connectors
|
27112809 - Tool holders
|
UPC/EAN/GTIN |
00786210052434 |
00092644200236 |
Weight per package |
0.375 (lbs/each) |
1.8 (lbs/each) |
Description |
5243 3/4" 45D LT Conn W/ Gasket
Liquid Tight 45°Connector, 3/4 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-21/32 In Diameter, Non-Insulated, 3/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 37.5 LB/100
|
5243 Tradesman Pro Tool Pouch, 11.5 X 4.5 X 10"
Klein Tools Tradesman Pro Tool Pouch Can Help You Organize Your Tools to Match Your Jobsite Needs. Mix and Match This Hard Working 15 Pocket Klein Tools Pouch With A Padded Tool Belt. This Tool Pouch Includes An Optional Shoulder Strap For Convenient Hands Free Carrying. Multiple Pockets In A Variety Of Sizes Hold A Mix Of Tools and Consumables to Handle An Array Of Jobsite Demands.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.49 (Each) |
$48.69 (Each) |
Carton/Reel |
$194.86 (10 Each) |
$48.69 (1 Each) |
Standard Packaging/Reel |
$194.86 (10 Each) |
$48.69 (1 Each) |
|
Material |
Malleable Iron |
1680d Ballistic Weave |
|
Color |
- |
Black/Orange/Gray |
Finish |
Zinc Electroplated/Chromate Coating |
- |
|
Diameter |
1-21/32 in;42.1 mm |
- |
Overall Length |
- |
11.5" (29.2 cm) |
Size |
3/4 INCH |
- |
|
Description |
3/4" 45D LT CONN W/ GASKET |
TRADESMAN PRO TOOL POUCH, 11.5 X 4.5 X 10" |
extra long description |
ABB 5243 3/4 NON-INSUL 45 DEG LIQTI |
KLEIN 5243 Tradesman Pro™ 15 Pocket |
Features |
Liquidtight Conduit Fitting, 45 Degree 3/4 Inch, Non-Insulated Malleable Iron |
Klein Tools Tradesman Pro Tool Pouch can help you organize your tools to match your jobsite needs. Mix and match this hard working 15 pocket Klein Tools pouch with a padded tool belt. This tool pouch includes an optional shoulder strap for convenient hands free carrying. Multiple pockets in a variety of sizes hold a mix of tools and consumables to handle an array of jobsite demands. |
Long Description |
Liquid Tight 45°Connector, 3/4 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-21/32 in Diameter, Non-Insulated, 3/4 in NPT Thread Size, Threaded Connection, 1 outlet, 37.5 lb/100 |
Klein Tools Tradesman Pro Tool Pouch can help you organize your tools to match your jobsite needs. Mix and match this hard working 15 pocket Klein Tools pouch with a padded tool belt. This tool pouch includes an optional shoulder strap for convenient hands free carrying. Multiple pockets in a variety of sizes hold a mix of tools and consumables to handle an array of jobsite demands. |
Product Type |
Liquid Tight 45°Connector |
Tradesman Pro™ 15 Pocket Tool Pouch |
Short Description |
Liquid Tight 45° Connector, Malleable Iron, 3/4 in, Insulated |
- |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
Heavy Duty Reinforced Bottom |
|
Belt Width |
- |
Up to 2" (5.1 cm) |
Connection Orientation |
45° |
- |
Connection Type |
Threaded |
- |
for use with |
Liquid Tight Flexible Metal Conduit |
Tool Belts |
Insulated/Non-Insulated |
Non-Insulated |
- |
media |
- |
Yes |
Number of Outlets |
1 |
- |
Number of Pockets |
- |
15 |
Overall Height |
- |
10" (25.4 cm) |
Overall Width |
- |
4.5" (11.4 cm) |
package quantity |
10 CT;50 PK |
- |
Standards Met |
UL E23018 Listed;CSA Certified |
- |
Thread Size |
3/4 in NPT |
- |
|
|
Brand |
Thomas & Betts |
Klein Tools |
Manufacturers Part Number |
5243 |
5243 |
sub brand |
ABB |
- |
|
Category Description |
FLEX & MC FITTINGS |
TOOL BAG/POUCHES |
Type |
Connectors-45 Degree |
- |
|
|
Weight |
37.5 lb/100 |
1.8 lb (0.8 kg) |
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
- |
standard |
UL E23018, CSA |