Item Comparison: LT12545, 5245

Item

LT12545 - 1-1/4" 45D LT Conn - Eaton

LT12545
1-1/4" 45D LT Conn

$38.961 Each

$194.80 (5 Each)

QTY:
Each
Add
5245 - 1-1/4" 45D LT Conn - T&B Ind Fitting

5245
1-1/4" 45D LT Conn

$83.4192 Each

$417.10 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 96 131
Vendor Eaton T&B Ind Fitting
Catalog Number LT12545 5245
Manufacturer Number LT12545 5245
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Metallic Fittings Flex & MC Fittings
UNSPSC 39131707 - Electrical conduit coupling 39121420 - Liquid tight connectors
UPC/EAN/GTIN 00784564451255 00786210052458
Weight per package 0.95 (lbs/each) 0.95 (lbs/each)
Description LT12545 1-1/4" 45D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Non-Insulated, Malleable Iron, 1-1/4"
5245 1-1/4" 45D LT Conn
Liquidtight Conduit Fitting, 45 Degree 1-1/4 Inch, Non-Insulated Malleable Iron
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $38.96 (Each) $83.42 (Each)
Carton/Reel $194.80 (5 Each) $417.10 (5 Each)
Standard Packaging/Reel $194.80 (5 Each) $417.10 (5 Each)
connection Threaded -
Material - Malleable Iron
Color MALLEABLE IRON -
Finish - Electro Zinc Plated/Chromate Coating
Size - 1-1/4 INCH
Description 1-1/4" 45D LT CONN 1-1/4" 45D LT CONN
extra long description MIDWEST LT12545 1 1/4 LT 45 DEGREE ABB 5245 1 1/4 NON-INSUL 45 DEG LIQ
Features Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu -
Long Description Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Non-insulated, Malleable iron, 1-1/4" Liquidtight Conduit Fitting, 45 Degree 1-1/4 Inch, Non-Insulated Malleable Iron
Product Type 1 1/4 LT 45 Degree Conn 1 1/4 Non-Insul 45 Deg Liqtight CN
dimensions 3.5000 IN X 2.2500 IN X 3.5000 IN -
installation type THREADED -
Brand EATON CROUSE-HINDS SERIES T&B Ind Fitting
Manufacturers Part Number LT12545 5245
Category Description METALLIC FITTINGS FLEX & MC FITTINGS
Type Liquidtight connector Connectors-45 Degree
Trade Size 1 1/4 in -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard UL 467, UL 514B, CSA C22.23 UL E23018, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat