Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
SPC |
Catalog Number |
5246 |
5246 |
Manufacturer Number |
5246 |
5246 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Enhanced Commodity Codes -
Builders Products
|
Classification |
Flex & MC Fittings
|
Hvacr Install Accessories: Screws, Duct Ties, Duct Sealer, Duct Tapes, PVC...
|
UNSPSC |
39121420 - Liquid tight connectors
|
-
|
UPC/EAN/GTIN |
00786210052465 |
0780653011461 |
Weight per package |
1.29 (lbs/each) |
0 |
Description |
5246 1-1/2" 45D LT Conn
Liquid Tight 45°Connector, 1-1/2 In Trade Size, Steel;Zinc Plated Steel (Ground Cones);Thermoplastic Nylon (Seal Rings);Thermoplastic Nylon (Heat Curled Insulators);Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-23/32 In Length, Non-Insulated, 1-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 129 LB/100
|
5246 5246-Teflon Tape Ptfe Thread Sealant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$108.02 (Each) |
$3.39 (Each) |
Carton/Reel |
$216.03 (2 Each) |
$3.39 (1 Each) |
Standard Packaging/Reel |
$1,080.17 (10 Each) |
$3.39 (1 Each) |
|
Material |
Steel;Zinc plated Steel (Ground Cones);Thermoplastic Nylon (Seal Rings);Thermoplastic Nylon (Heat Curled Insulators);Malleable Iron |
- |
|
Finish |
Zinc Electroplated/Chromate Coating |
- |
|
Length |
2-23/32 in;69.1 mm |
- |
Size |
1-1/2 INCH |
- |
|
Description |
1-1/2" 45D LT CONN |
5246-TEFLON TAPE PTFE THREAD SEALANT |
extra long description |
ABB 5246 1-1/2IN NON-INSUL 45DEG LI |
- |
Features |
Liquidtight Conduit Fitting, 45 Degree 1-1/2 Inch, Non-Insulated Malleable Iron |
- |
Long Description |
Liquid Tight 45°Connector, 1-1/2 in Trade Size, Steel;Zinc plated Steel (Ground Cones);Thermoplastic Nylon (Seal Rings);Thermoplastic Nylon (Heat Curled Insulators);Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-23/32 in Length, Non-Insulated, 1-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 129 lb/100 |
- |
Product Type |
1-1/2IN Non-Insul 45DEG Liqtight CN |
- |
Short Description |
Liquid Tight 45° Connector, Steel;Zinc plated Steel (Ground Cones);Thermoplastic Nylon (Seal Rings);Thermoplastic Nylon (Heat Curled Insulators);Malleable Iron, 1-1/2 in;35 mm45° |
- |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
- |
|
Connection Orientation |
45° |
- |
Connection Type |
Threaded |
- |
for use with |
Liquid-Tight Flexible Metallic Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Number of Outlets |
1 |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL File No.: E23018;CSA Certified C22.2, No. 94.2;NEMA 250;UL 514B Listed and CSA Certified C22.2, No. 18.3;IEC/EN 61386-1, -23;CE;RoHS Compliant |
- |
Thread Size |
1-1/2 in NPT |
- |
|
|
Brand |
Thomas & Betts |
- |
Manufacturers Part Number |
5246 |
5246 |
sub brand |
ABB |
- |
|
Category Description |
FLEX & MC FITTINGS |
HVACR Install Accessories: Screws, Duct Ties, Duct Sealer, Duct Tapes, PVC... |
Type |
Connectors-45 Degree |
- |
|
Trade Size |
1-1/2 in;35 mm |
- |
|
|
Application |
Industrial;Commercial;Used where liquid-tight flexible metallic raceway is installed in outdoor or indoor locations, and exposed to continuous or intermittent moisture;Used to positively bond flexible liquid-tight flexible metallic conduit to boxes or enclosures;Typical applications include raceway for general purpose industrial and commercial construction, Machine OEMs, panel builders, indoor and outdoor installations;Liquid-tight applications against water, oils, cutting fluids, mild acids;For use in ele |
- |
standard |
UL E23018, CSA |