Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Eaton |
Catalog Number |
5246 |
LT15045 |
Manufacturer Number |
5246 |
LT15045 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Metallic Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00786210052465 |
00784564451507 |
Weight per package |
1.29 (lbs/each) |
1.18 (lbs/each) |
Description |
5246 1-1/2" 45D LT Conn
Liquid Tight 45°Connector, 1-1/2 In Trade Size, Steel;Zinc Plated Steel (Ground Cones);Thermoplastic Nylon (Seal Rings);Thermoplastic Nylon (Heat Curled Insulators);Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-23/32 In Length, Non-Insulated, 1-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 129 LB/100
|
LT15045 1-1/2" 45D LT Conn
Liquid Tight 45°Connector, 1-1/2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.438 In Diameter, Non-Insulated, Threaded Connection, 110.2 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$108.02 (Each) |
$47.30 (Each) |
Carton/Reel |
$216.03 (2 Each) |
$94.61 (2 Each) |
Standard Packaging/Reel |
$1,080.17 (10 Each) |
$94.61 (2 Each) |
|
connection |
- |
Threaded |
Material |
Steel;Zinc plated Steel (Ground Cones);Thermoplastic Nylon (Seal Rings);Thermoplastic Nylon (Heat Curled Insulators);Malleable Iron |
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) |
|
Color |
- |
MALLEABLE IRON |
Finish |
Zinc Electroplated/Chromate Coating |
Zinc Electroplated |
|
Diameter |
- |
2.438 in |
Length |
2-23/32 in;69.1 mm |
- |
Size |
1-1/2 INCH |
- |
|
Description |
1-1/2" 45D LT CONN |
1-1/2" 45D LT CONN |
extra long description |
ABB 5246 1-1/2IN NON-INSUL 45DEG LI |
MIDWEST LT15045 1 1/2 LT 45 DEGREE |
Features |
Liquidtight Conduit Fitting, 45 Degree 1-1/2 Inch, Non-Insulated Malleable Iron |
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications. |
Long Description |
Liquid Tight 45°Connector, 1-1/2 in Trade Size, Steel;Zinc plated Steel (Ground Cones);Thermoplastic Nylon (Seal Rings);Thermoplastic Nylon (Heat Curled Insulators);Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-23/32 in Length, Non-Insulated, 1-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 129 lb/100 |
Liquid Tight 45°Connector, 1-1/2 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.438 in Diameter, Non-Insulated, Threaded Connection, 110.2 lb/100 |
Product Type |
1-1/2IN Non-Insul 45DEG Liqtight CN |
1 1/2 LT 45 Degree Conn |
Short Description |
Liquid Tight 45° Connector, Steel;Zinc plated Steel (Ground Cones);Thermoplastic Nylon (Seal Rings);Thermoplastic Nylon (Heat Curled Insulators);Malleable Iron, 1-1/2 in;35 mm45° |
Liquid Tight 45° Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 1-1/2 in, 45° |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight |
|
Connection Orientation |
45° |
45° |
Connection Type |
Threaded |
Threaded |
dimensions |
- |
3.7500 IN X 2.4400 IN X 3.7500 IN |
for use with |
Liquid-Tight Flexible Metallic Conduit |
Liquidtight Flexible Metallic Conduit |
installation type |
- |
THREADED |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Number of Outlets |
1 |
- |
package quantity |
1 CT;10 PK |
2 CT |
Standards Met |
UL File No.: E23018;CSA Certified C22.2, No. 94.2;NEMA 250;UL 514B Listed and CSA Certified C22.2, No. 18.3;IEC/EN 61386-1, -23;CE;RoHS Compliant |
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189 |
Thread Size |
1-1/2 in NPT |
- |
|
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
5246 |
LT15045 |
sub brand |
ABB |
Liquidator(TM) |
|
Category Description |
FLEX & MC FITTINGS |
METALLIC FITTINGS |
Type |
Connectors-45 Degree |
Liquidtight connector |
|
Trade Size |
1-1/2 in;35 mm |
1-1/2 in |
|
Weight |
129 lb/100 |
110.2 lb/100 |
|
Application |
Industrial;Commercial;Used where liquid-tight flexible metallic raceway is installed in outdoor or indoor locations, and exposed to continuous or intermittent moisture;Used to positively bond flexible liquid-tight flexible metallic conduit to boxes or enclosures;Typical applications include raceway for general purpose industrial and commercial construction, Machine OEMs, panel builders, indoor and outdoor installations;Liquid-tight applications against water, oils, cutting fluids, mild acids;For use in ele |
Commercial;Industrial;Residential;Wet/Hazardous Location |
standard |
UL E23018, CSA |
UL 467, UL 514B, CSA C22.27 |