Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
T&B Ind Fitting |
Catalog Number |
5247GR |
5247GRX |
Manufacturer Number |
5247GR |
5247GR |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00786210896151 |
00786210896151 |
Weight per package |
2.56 (lbs/each) |
2.56 (lbs/each) |
Description |
5247GR 2" 45D L/T Ground Conn
Liquid Tight Ground 45°Connector, 2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-1/4 In Diameter, Non-Insulated, 2 In NPT Thread Size, Threaded Connection, 1 Outlet, 2.56 LB/Ea
|
5247GRX 2" 45D L/T Ground Conn
2 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$349.26 (Each) |
$349.26 (Each) |
Carton/Reel |
$1,746.31 (5 Each) |
$349.26 (1 Each) |
Standard Packaging/Reel |
$1,746.31 (5 Each) |
$1,746.31 (5 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
|
Finish |
Zinc Electroplated/Chromate Coating |
Electro Zinc Plated/Chromate Coating |
|
Diameter |
3-1/4 in;82.6 mm |
- |
Size |
2 INCH |
2 INCH |
|
Description |
2" 45D L/T GROUND CONN |
2" 45D L/T GROUND CONN |
extra long description |
ABB 5247GR 2IN 45D LT NONINSUL GRND |
ABB 5247GR 2IN 45D LT NONINSUL GRND |
Features |
2 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated |
- |
Long Description |
Liquid Tight Ground 45°Connector, 2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-1/4 in Diameter, Non-Insulated, 2 in NPT Thread Size, Threaded Connection, 1 outlet, 2.56 lb/EA |
2 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated |
Product Type |
Liquid Tight Ground 45° Connector |
2IN 45D LT Noninsul GRND Conn Irn |
Short Description |
Liquid Tight Ground 45° Connector, Malleable Iron, 2 in, 45° |
- |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
- |
|
Connection Orientation |
45° |
- |
Connection Type |
Threaded |
- |
for use with |
Liquid-Tight Flexible Metallic Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Number of Outlets |
1 |
- |
package quantity |
1 CT;5 PK |
- |
Standards Met |
UL E3060;CSA Certified |
- |
Thread Size |
2 in NPT |
- |
|
|
Brand |
Thomas & Betts |
T&B Ind Fitting |
Manufacturers Part Number |
5247GR |
5247GR |
sub brand |
ABB |
- |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Grounding Connectors-45 degree |
Grounding Connectors-45 degree |
|
|
|
|
Application |
To positively bond conduit to box or enclosure |
To positively bond conduit to box or enclosure |
standard |
UL E3060, CSA |
UL E3060, CSA |