Item Comparison: 5251, 5251

Item

5251 - 3/8" 90D LT Conn - T&B Ind Fitting

5251
3/8" 90D LT Conn

$11.9458 Each

$597.29 (50 Each)

QTY:
Each
Add
5251 - Recp SGL 15A 125V S-Wire BN - Legrand-Pass & Seymour

5251
Recp SGL 15A 125V S-Wire BN

$8.97 Each

$897.00 (100 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 621 10
Vendor T&B Ind Fitting Legrand-Pass & Seymour
Catalog Number 5251 5251
Manufacturer Number 5251 5251
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Metallic Fittings Residential Switches
UNSPSC 39121420 - Liquid tight connectors 39121406 - Electrical receptacles
UPC/EAN/GTIN 00786210052519 00785007525106
Weight per package 0.21 (lbs/each) 0.1606 (lbs/each)
Description 5251 3/8" 90D LT Conn
Liquid Tight 90°Connector, 3/8 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 15/32 In Diameter, Non-Insulated, 3/8 In NPT Thread Size, Threaded Connection, 1 Outlet, 21 LB/100
5251 Recp SGL 15A 125V S-Wire BN
Heavy-Duty Spec Grade Single Receptacle Side, Wire 15AMP 125VOLT, Brown
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.95 (Each) $8.97 (Each)
Carton/Reel $298.64 (25 Each) $8.97 (1 Each)
Standard Packaging/Reel $597.29 (50 Each) $897.00 (100 Each)
amperage rating - 15
connection - Back and side wire
Material Malleable Iron Nylon;Other
Number of Wires - 3
Poles - 2
Voltage Rating - 125
Wattage - Electrical power is expressed in Amps and Volts.
Wire Size - 14 - 10
Finish Zinc Electroplated/Chromate Coating -
Diameter 15/32 in;29.4 mm -
Height - 3.68
Size 3/8 INCH -
Width - 1.08
Description 3/8" 90D LT CONN RECP SGL 15A 125V S-WIRE BN
extra long description ABB 5251 3/8 NON-INSUL 90 DEG LT CO P&S 5251 RECP SGL 15A 125V S-WIRE B
Features Liquidtight Conduit Fitting, 90 Degree 3/8 Inch, Non-Insulated Malleable Iron -
Long Description Liquid Tight 90°Connector, 3/8 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 15/32 in Diameter, Non-Insulated, 3/8 in NPT Thread Size, Threaded Connection, 1 outlet, 21 lb/100 Heavy-Duty Spec Grade Single Receptacle Side, Wire 15amp 125volt, Brown
Product Type Liquid Tight 90° Connector Recp SGL 15A 125V S-Wire BN
Short Description Liquid Tight 90° Connector, Malleable Iron, 3/8 in, 90°, Insulated -
Special Features Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage Auto-ground clip assures positive ground. Two drive screws anchor strap to back body and face where abrupt removal torque is greatest. Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength. Backed-out tri-drive steel terminal screws. Internal screw-pressure-plate back and side wire capability. Two back wire holes for increased wiring flexibility. One-piece brass triple-wire power contacts for lasting retention.
Connection Orientation 90° -
Connection Type Threaded -
Dielectric Strength - Withstands 2000V minimum
for use with Liquid Tight Flexible Metal Conduit -
Insulated/Non-Insulated Non-Insulated -
Number of Outlets 1 -
package quantity 25 CT;50 PK -
Standards Met UL E23018 Listed;CSA Certified -
Thread Size 3/8 in NPT -
Made in USA yes -
Brand Thomas & Betts Pass & Seymour/Legrand
Manufacturers Part Number 5251 5251
sub brand ABB -
Category Description METALLIC FITTINGS Residential Switches
Type Connectors-90 Degree Spec Grade Single Receptacle
Trade Size 3/8 in -
Weight 21 lb/100 -
Application Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture Commercial
environmental conditions - Flammability: UL94 V2
Mounting - WALL
nema rating - 5-15R
standard UL E23018, CSA UL498, CSA C22.2 No. 42
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat