Item Comparison: LT5090G, 5252GR

Item

LT5090G - 1/2" 90D STR Ground Conn - Eaton

LT5090G
1/2" 90D STR Ground Conn

$10.7887 Each

$269.72 (25 Each)

QTY:
Each
Add
5252GR - 1/2" 90D Ext Bond LT Flex Conn - T&B Ind Fitting

5252GR
1/2" 90D Ext Bond LT Flex Conn

$48.9833 Each

$2,449.16 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 361 351
Vendor Eaton T&B Ind Fitting
Catalog Number LT5090G 5252GR
Manufacturer Number LT5090G 5252GR
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Metallic Fittings Flex & MC Fittings
UNSPSC 39131707 - Electrical conduit coupling 39121420 - Liquid tight connectors
UPC/EAN/GTIN 00784564260413 00786210899930
Weight per package 0.37 (lbs/each) 0.331 (lbs/each)
Description LT5090G 1/2" 90D STR Ground Conn
Liquid Tight 90°Connector, 1/2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.25 In Diameter, Non-Insulated, Threaded Connection, 31.1 LB/100
5252GR 1/2" 90D Ext Bond LT Flex Conn
Liquid Tight Flexible 90°Connector, 1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 33.13 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.79 (Each) $48.98 (Each)
Carton/Reel $10.79 (1 Each) $1,224.58 (25 Each)
Standard Packaging/Reel $269.72 (25 Each) $2,449.16 (50 Each)
connection Threaded -
Material Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Malleable Iron
Color MALLEABLE IRON -
Finish Zinc Electroplated Zinc Electroplated/Chromate Coating
Diameter 1.25 in 1-3/8 in;34.9 mm
Size - 1/2 INCH
Description 1/2" 90D STR GROUND CONN 1/2" 90D EXT BOND LT FLEX CONN
extra long description MIDWEST LT5090G 1/2 LT 90 DEGREE CO ABB 5252GR 1/2IN 90D LT NONINSUL GR
Features Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu 1/2 Inch 90 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
Long Description Liquid Tight 90°Connector, 1/2 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.25 in Diameter, Non-Insulated, Threaded Connection, 31.1 lb/100 Liquid Tight Flexible 90°Connector, 1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 in Diameter, Non-Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 33.13 lb/100
Product Type 1/2 LT 90 Degree Conn Ground Lug Liquid Tight Flexible 90°Connector
Short Description Liquid Tight 90° Connector, 1/2 in, 90°, Grounding Liquid Tight Flexible 90° Connector, Malleable Iron, 1/2 in, 90°
Special Features Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Connection Orientation 90° 90°
Connection Type Threaded Threaded
dimensions 1.9400 IN X 1.2500 IN X 1.9400 IN -
for use with Liquidtight Flexible Metallic Conduit Liquid-Tight Flexible Metallic Conduit
installation type THREADED -
Insulated/Non-Insulated Non-Insulated Non-Insulated
Number of Outlets - 1
package quantity 1 CT;25 PK 25 CT;50 PK
Standards Met NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189 UL E3060;CSA Certified
Thread Size - 1/2 in NPT
Made in USA - yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number LT5090G 5252GR
sub brand Liquidator(TM) ABB
Category Description METALLIC FITTINGS FLEX & MC FITTINGS
Type Liquidtight connector Grounding Connectors-90 degree
Trade Size 1/2 in 1/2 in
Weight 31.1 lb/100 33.13 lb/100
Application Commercial;Industrial;Residential;Wet/Hazardous Location To positively bond conduit to box or enclosure
standard UL 467, UL 514B, CSA C22.14 UL E3060, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat