Item Comparison: LT7590G, 5253GR

Item

LT7590G - 3/4" 90D LT Conn - Eaton

LT7590G
3/4" 90D LT Conn

$15.8657 Each

$158.66 (10 Each)

QTY:
Each
Add
5253GR - 3/4" 90D Ext Bond LT Flex Conn - T&B Ind Fitting

5253GR
3/4" 90D Ext Bond LT Flex Conn

$63.6561 Each

$636.56 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 155 162
Vendor Eaton T&B Ind Fitting
Catalog Number LT7590G 5253GR
Manufacturer Number LT7590G 5253GR
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Form 5 Condulets, Covers, & Gaskets Flex & MC Fittings
UNSPSC 39131707 - Electrical conduit coupling 39121420 - Liquid tight connectors
UPC/EAN/GTIN 00784564260420 00786210899947
Weight per package 0.59 (lbs/each) 0.415 (lbs/each)
Description LT7590G 3/4" 90D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 3/4"
5253GR 3/4" 90D Ext Bond LT Flex Conn
3/4 Inch 90 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.87 (Each) $63.66 (Each)
Carton/Reel $15.87 (1 Each) $636.56 (10 Each)
Standard Packaging/Reel $158.66 (10 Each) $636.56 (10 Each)
connection Threaded -
Material - Malleable Iron
Color MALLEABLE IRON -
Finish - Electro Zinc Plated/Chromate Coating
Size - 3/4 INCH
Description 3/4" 90D LT CONN 3/4" 90D EXT BOND LT FLEX CONN
extra long description MIDWEST LT7590G 3/4 LT 90 DEGREE CO ABB 5253GR 3/4IN 90D LT NONINSUL GR
Features Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu -
Long Description Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Aluminum ground lug, Non-insulated, #4-14 AWG lug size, Malleable iron, 3/4" 3/4 Inch 90 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
Product Type 3/4 LT 90 Degree Conn Ground Lug 3/4IN 90D LT Noninsul GRND Conn Irn
Special Features With 14 To 4 AWG Aluminum Grounding Lug -
dimensions 2.1300 IN X 1.5600 IN X 2.1300 IN -
installation type THREADED -
Brand EATON CROUSE-HINDS SERIES T&B Ind Fitting
Manufacturers Part Number LT7590G 5253GR
Category Description FORM 5 CONDULETS, COVERS, & GASKETS FLEX & MC FITTINGS
Type Liquidtight connector Grounding Connectors-90 degree
Trade Size 3/4 in -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other To positively bond conduit to box or enclosure
standard UL 467, UL 514B, CSA C22.18 UL E3060, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat