Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
SPC |
Catalog Number |
5254 |
5254 |
Manufacturer Number |
5254 |
N/A |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Enhanced Commodity Codes -
Builders Products
|
Classification |
Flex & MC Fittings
|
Hvac Custom Ductwork, Pre Fab Metal, B-Vent
|
UNSPSC |
39121420 - Liquid tight connectors
|
-
|
UPC/EAN/GTIN |
00786210052540 |
89314910248 |
Weight per package |
0.65 (lbs/each) |
0.65 (lbs/each) |
Description |
5254 1" 90D LT Conn
Liquid Tight 90°Connector, 1 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-7/8 In Diameter, Non-Insulated, 1 In NPT Thread Size, Threaded Connection, 1 Outlet, 65 LB/100
|
5254 4" Finger Saver Start Collar
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$39.33 (Each) |
$1.47 (Each) |
Carton/Reel |
$196.65 (5 Each) |
$1.47 (1 Each) |
Standard Packaging/Reel |
$983.24 (25 Each) |
$35.28 (24 Each) |
|
Material |
Malleable Iron |
- |
|
Finish |
Zinc Electroplated/Chromate Coating |
- |
|
Diameter |
1-7/8 in;47.6 mm |
- |
Size |
1 INCH |
- |
|
Description |
1" 90D LT CONN |
4" FINGER SAVER START COLLAR |
extra long description |
ABB 5254 1 INCH NON-INSUL 90 DEG LT |
- |
Features |
Liquidtight Conduit Fitting, 90 Degree 1 Inch, Non-Insulated Malleable Iron |
- |
Long Description |
Liquid Tight 90°Connector, 1 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-7/8 in Diameter, Non-Insulated, 1 in NPT Thread Size, Threaded Connection, 1 outlet, 65 lb/100 |
- |
Product Type |
1 Inch Non-Insul 90 Deg LT Conn |
- |
Short Description |
Liquid Tight 90° Connector, Malleable Iron, 1 in, Insulated |
- |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
- |
|
Connection Orientation |
90° |
- |
Connection Type |
Threaded |
- |
for use with |
Liquid Tight Flexible Metal Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Number of Outlets |
1 |
- |
package quantity |
5 CT;25 PK |
- |
Standards Met |
UL E23018 Listed;CSA Certified |
- |
Thread Size |
1 in NPT |
- |
|
|
Brand |
Thomas & Betts |
- |
Manufacturers Part Number |
5254 |
- |
sub brand |
ABB |
- |
|
Category Description |
FLEX & MC FITTINGS |
HVAC Custom Ductwork, Pre Fab Metal, B-Vent |
Type |
Connectors-90 Degree |
- |
|
|
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
- |
standard |
UL E23018, CSA |