Item Comparison: 5255, 5255

Item

5255 - 1-1/4" 90D LT Conn - T&B Ind Fitting

5255
1-1/4" 90D LT Conn

$68.3474 Each

$341.74 (5 Each)

QTY:
Each
Add
5255 - 5" Finger Saver Start Collar - SPC

5255
5" Finger Saver Start Collar

$1.62 Each

$38.88 (24 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 433 442
Vendor T&B Ind Fitting SPC
Catalog Number 5255 5255
Manufacturer Number 5255 N/A
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Enhanced Commodity Codes - Builders Products
Classification Flex & MC Fittings Hvac Custom Ductwork, Pre Fab Metal, B-Vent
UNSPSC 39121420 - Liquid tight connectors -
UPC/EAN/GTIN 00786210052557 89314900123
Weight per package 1.13 (lbs/each) 0.367 (lbs/each)
Description 5255 1-1/4" 90D LT Conn
Liquid Tight 90°Connector, 1-1/4 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 23/32 In Diameter, Non-Insulated, 1-1/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 1.13 LB/Ea
5255 5" Finger Saver Start Collar
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $68.35 (Each) $1.62 (Each)
Carton/Reel $341.74 (5 Each) $1.62 (1 Each)
Standard Packaging/Reel $341.74 (5 Each) $38.88 (24 Each)
Material Malleable Iron -
Finish Zinc Electroplated/Chromate Coating -
Diameter 23/32 in;53.2 mm -
Size 1-1/4 INCH -
Description 1-1/4" 90D LT CONN 5" FINGER SAVER START COLLAR
extra long description ABB 5255 1-1/4 INCH NON-INSUL 90 DE -
Features Liquidtight Conduit Fitting, 90 Degree 1-1/4 Inch, Non-Insulated Malleable Iron -
Long Description Liquid Tight 90°Connector, 1-1/4 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 23/32 in Diameter, Non-Insulated, 1-1/4 in NPT Thread Size, Threaded Connection, 1 outlet, 1.13 lb/EA -
Product Type Liquid Tight 90° Connector -
Short Description Liquid Tight 90° Connector, Malleable Iron, 1-1/4 in, 90°, Insulated -
Special Features Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage -
Connection Orientation 90° -
Connection Type Threaded -
for use with Liquid Tight Flexible Metal Conduit -
Insulated/Non-Insulated Non-Insulated -
Number of Outlets 1 -
package quantity 5 CT;25 PK -
Standards Met UL E23018 Listed;CSA Certified -
Thread Size 1-1/4 in NPT -
Made in USA yes -
Brand Thomas & Betts -
Manufacturers Part Number 5255 -
sub brand ABB -
Category Description FLEX & MC FITTINGS HVAC Custom Ductwork, Pre Fab Metal, B-Vent
Type Connectors-90 Degree -
Trade Size 1-1/4 in -
Weight 1.13 lb/EA -
Application Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture -
standard UL E23018, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat