Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Appleton |
Catalog Number |
5255 |
ST90125 |
Manufacturer Number |
5255 |
ST-90125 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Metallic Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00786210052557 |
00781381680608 |
Weight per package |
1.13 (lbs/each) |
1 (lbs/each) |
Description |
5255 1-1/4" 90D LT Conn
Liquid Tight 90°Connector, 1-1/4 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 23/32 In Diameter, Non-Insulated, 1-1/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 1.13 LB/Ea
|
ST90125 1-1/4" Steel LT 90 Conn
Liquid Tight 90°Connector, 1-1/4 In Trade Size, Zinc Electroplated, 90° Connection Orientation, 2.31 In Diameter, Insulated, 1-1/4 In NPT Thread Size, Threaded Connection, 114 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$68.35 (Each) |
$63.30 (Each) |
Carton/Reel |
$341.74 (5 Each) |
$316.50 (5 Each) |
Standard Packaging/Reel |
$341.74 (5 Each) |
$1,582.51 (25 Each) |
|
connection |
- |
Threaded X Compression |
Material |
Malleable Iron |
Malleable Iron (Body, Cap);Aluminum (Ferrule);Polypropylene (Sealing Ring) |
|
Finish |
Zinc Electroplated/Chromate Coating |
Zinc Electroplated |
|
Diameter |
23/32 in;53.2 mm |
2.31 in;58.7 mm |
Size |
1-1/4 INCH |
1-1/4 |
|
Description |
1-1/4" 90D LT CONN |
1-1/4" STEEL LT 90 CONN |
extra long description |
ABB 5255 1-1/4 INCH NON-INSUL 90 DE |
APP ST-90125 1-1/4 IN 90DEG LFMC CO |
Features |
Liquidtight Conduit Fitting, 90 Degree 1-1/4 Inch, Non-Insulated Malleable Iron |
- |
Long Description |
Liquid Tight 90°Connector, 1-1/4 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 23/32 in Diameter, Non-Insulated, 1-1/4 in NPT Thread Size, Threaded Connection, 1 outlet, 1.13 lb/EA |
Liquid Tight 90°Connector, 1-1/4 in Trade Size, Zinc Electroplated, 90° Connection Orientation, 2.31 in Diameter, Insulated, 1-1/4 in NPT Thread Size, Threaded Connection, 114 lb/100 |
Product Type |
Liquid Tight 90° Connector |
1-1/4 In 90DEG LFMC Conn |
Short Description |
Liquid Tight 90° Connector, Malleable Iron, 1-1/4 in, 90°, Insulated |
Insulated Connector, Malleable Iron (Body, Cap);Aluminum (Ferrule);Polypropylene (Sealing Ring), 1-1/4 in, 90° |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
Seals Out Oil, Water, Dust, Dirt and Fumes;Unique Long Ferrule with More Pronounced Threads Provides Over Four Times Ul Pull-Out Requirements;Ferrule Provides Maximum Surface Contact for Better Sealing and a Continuous, Permanent, Positive Metal-To-Metal Ground;Liquidtight/Raintight/Oiltight;Compact Design with Small Turning Radius |
|
Connection Orientation |
90° |
90° |
Connection Type |
Threaded |
Threaded |
for use with |
Liquid Tight Flexible Metal Conduit |
Liquidtight Flexible Metallic Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Insulated |
Number of Outlets |
1 |
- |
package quantity |
5 CT;25 PK |
5 CT;25 PK |
Standards Met |
UL E23018 Listed;CSA Certified |
UL Standard:514B;UL Listed:E14814;CSA Standard C22.2 No. 18.3;CSA Certied:065178;NEMA:FB-1 |
Thread Size |
1-1/4 in NPT |
1-1/4 in NPT |
|
|
Brand |
Thomas & Betts |
Appleton |
Manufacturers Part Number |
5255 |
ST-90125 |
sub brand |
ABB |
- |
|
Category Description |
FLEX & MC FITTINGS |
METALLIC FITTINGS |
Type |
Connectors-90 Degree |
ST Series 90 DEG Liquidtight Connector With Plain Throat |
|
Trade Size |
1-1/4 in |
1-1/4 in |
|
Weight |
1.13 lb/EA |
51.7 kg/100;114 lb/100 |
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
Commercial;Industrial;Wet Location |
standard |
UL E23018, CSA |
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1 |