Item Comparison: 5256, 474LT2

Item

5256 - 1-1/2" 90D LT Conn - T&B Ind Fitting

5256
1-1/2" 90D LT Conn

$92.195 Each

$921.95 (10 Each)

QTY:
Each
Add
474LT2 - 1-1/2" Sealtight 90 Degree Diecast Connector - Bridgeport

474LT2
1-1/2" Sealtight 90 Degree Diecast Connector

$43.4257 Each

$434.26 (10 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 617 479
Vendor T&B Ind Fitting Bridgeport
Catalog Number 5256 474LT2
Manufacturer Number 5256 474-LT2
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Flex & MC Fittings Metallic Fittings
UNSPSC 39121420 - Liquid tight connectors 39121420 - Liquid tight connectors
UPC/EAN/GTIN 00786210052564 00781747154743
Weight per package 1.55 (lbs/each) 1.4799 (lbs/each)
Description 5256 1-1/2" 90D LT Conn
Liquid Tight 90°Connector, 1-1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-23/32 In Diameter, Non-Insulated, 1-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 155 LB/100
474LT2 1-1/2" Sealtight 90 Degree Diecast Connector
90° Connector, 1-1/2 In Trade Size, Zinc Cast Material, Zinc Electroplated, 2-11/16 In Diameter, Insulated, Liquidtight Connection, 1.499 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $92.20 (Each) $43.43 (Each)
Carton/Reel $184.39 (2 Each) $86.85 (2 Each)
Standard Packaging/Reel $921.95 (10 Each) $434.26 (10 Each)
Material Malleable Iron Zinc Cast
Finish Zinc Electroplated/Chromate Coating Zinc Electroplated
Diameter 2-23/32 in;69.1 mm 2-11/16 in
Size 1-1/2 INCH 1 1/2
Description 1-1/2" 90D LT CONN 1-1/2" SEALTIGHT 90 DEGREE DIECAST CONNECTOR
extra long description ABB 5256 1-1/2 INCH NON-INSUL 90 DE BPT 474-LT2 1-1/2 LQDT. CONN. 90 DE
Features Liquidtight Conduit Fitting, 90 Degree 1-1/2 Inch, Non-Insulated Malleable Iron 90 Degree connector for use with metallic and nonmetallic "Type B" liquid tight conduit. Liquidtight connectors are suitable for use in Class I, Div 2;Class II, Div 1 and 2;and Class III, Div 1 and 2 hazardous locations.
Long Description Liquid Tight 90°Connector, 1-1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-23/32 in Diameter, Non-Insulated, 1-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 155 lb/100 90° Connector, 1-1/2 in Trade Size, Zinc Cast Material, Zinc Electroplated, 2-11/16 in Diameter, Insulated, Liquidtight Connection, 1.499 lb/EA
Product Type 1-1/2 Inch Non-Insul 90 Deg LT Conn 90° Connector
Short Description Liquid Tight 90° Connector, Malleable Iron, 1-1/2 in, 90°, Insulated 90° Connector, Zinc Cast, 1-1/2 in, 90°
Special Features Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage -
angle - 90 DEG
Connection Orientation 90° 90°
Connection Type Threaded Liquidtight
Connector Type - Liquidtight
for use with Liquid Tight Flexible Metal Conduit Metallic and Non-Metallic "Type B" Liquid Tight Conduit
Insulated/Non-Insulated Non-Insulated Insulated
media - Yes
Number of Outlets 1 -
package quantity 2 CT;10 PK 1 CT;2 Pk
Standards Met UL E23018 Listed;CSA Certified UL File No. E9391;CSA Certified:File No. LR39354
Thread Size 1-1/2 in NPT -
Made in USA yes -
Brand Thomas & Betts Bridgeport
Manufacturers Part Number 5256 474-LT2
sub brand ABB -
Category Description FLEX & MC FITTINGS METALLIC FITTINGS
Type Connectors-90 Degree CONNECTOR
Trade Size 1-1/2 in 1-1/2
Weight 155 lb/100 1.499 lb/EA
Application Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture Wet Location
standard UL E23018, CSA UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat