Item Comparison: 5257, 5257

Item

5257 - 2" 90D LT Conn - T&B Ind Fitting

5257
2" 90D LT Conn

$132.0667 Each

$660.33 (5 Each)

QTY:
Each
Add
5257 - 7" Finger Saver Start Collar - SPC

5257
7" Finger Saver Start Collar

$1.97 Each

$47.28 (24 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 439 678
Vendor T&B Ind Fitting SPC
Catalog Number 5257 5257
Manufacturer Number 5257 N/A
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Enhanced Commodity Codes - Builders Products
Classification Metallic Fittings Hvac Custom Ductwork, Pre Fab Metal, B-Vent
UNSPSC 39121420 - Liquid tight connectors -
UPC/EAN/GTIN 00786210052571 89314900125
Weight per package 2.715 (lbs/each) 0.533 (lbs/each)
Description 5257 2" 90D LT Conn
Liquid Tight 90°Connector, 2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-1/4 In Diameter, Non-Insulated, 2 In NPT Thread Size, Threaded Connection, 1 Outlet, 271.5 LB/100
5257 7" Finger Saver Start Collar
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $132.07 (Each) $1.97 (Each)
Carton/Reel $660.33 (5 Each) $1.97 (1 Each)
Standard Packaging/Reel $660.33 (5 Each) $47.28 (24 Each)
Material Malleable Iron -
Finish Zinc Electroplated/Chromate Coating -
Diameter 3-1/4 in;82.6 mm -
Size 2 INCH -
Description 2" 90D LT CONN 7" FINGER SAVER START COLLAR
extra long description ABB 5257 2 INCH NON-INSUL 90 DEG LT -
Features Liquidtight Conduit Fitting, 90 Degree 2 Inch, Non-Insulated Malleable Iron -
Long Description Liquid Tight 90°Connector, 2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-1/4 in Diameter, Non-Insulated, 2 in NPT Thread Size, Threaded Connection, 1 outlet, 271.5 lb/100 -
Product Type Liquid Tight 90°Connector -
Short Description Liquid Tight 90° Connector, Malleable Iron, 2 in, 90°, Insulated -
Special Features Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage -
Connection Orientation 90° -
Connection Type Threaded -
for use with Liquid Tight Flexible Metal Conduit -
Insulated/Non-Insulated Non-Insulated -
Number of Outlets 1 -
package quantity 1 CT;5 PK -
Standards Met UL E23018 Listed;CSA Certified -
Thread Size 2 in NPT -
Made in USA yes -
Brand Thomas & Betts -
Manufacturers Part Number 5257 -
sub brand ABB -
Category Description METALLIC FITTINGS HVAC Custom Ductwork, Pre Fab Metal, B-Vent
Type Connectors-90 Degree -
Trade Size 2 in -
Weight 271.5 lb/100 -
Application Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture -
standard UL E23018, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat