Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
5262V |
5262I |
Manufacturer Number |
5262V |
5262I |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664704338 |
00785007526219 |
Weight per package |
0.22 (lbs/each) |
0.2032 (lbs/each) |
Description |
5262V Recp Dup 15A125V 2P3W Const Grade B&S Iv
Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 15A, Industrial, Flush, 125V, Back and Side, Ivory, Brass, High-Impact Nylon Face, 5-15R, Duplex, Screw, Glass-Filled Nylon
|
5262I Recp Dup 15A 125V S+B Wire Iv
Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 15AMP 125VOLT Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.06 (Each) |
$13.04 (Each) |
Carton/Reel |
$6.06 (1 Each) |
$130.42 (10 Each) |
Standard Packaging/Reel |
$303.00 (50 Each) |
$1,304.19 (100 Each) |
|
amperage rating |
- |
15 |
connection |
- |
Back and side wire |
Material |
- |
Nylon;Other |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
Wattage |
- |
Electrical power is expressed in Amps and Volts. |
Wire Size |
- |
14 - 10 |
|
Height |
- |
3.281 |
Width |
- |
.780 |
|
Description |
RECP DUP 15A125V 2P3W CONST GRADE B&S IV |
RECP DUP 15A 125V S+B WIRE IV |
extra long description |
EWD 5262V Recp Dup 15A125V 2P3W Con |
P&S 5262I RECP DUP 15A 125V S+B WIR |
Features |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
- |
Long Description |
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, Ivory, Brass, High-impact nylon face, 5-15R, Duplex, Screw, Glass-filled nylon |
Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Ivory |
Product Type |
Recp Dup 15A125V 2P3W Const Grade B&S Iv |
Recp Dup 15A 125V S+B Wire Iv |
Special Features |
Commercial Grade |
Corrosion-resistant, plated and tabbed steel strap locked in to face and back body to resist pulling away from face/body assembly. .032 inch thick, brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face. 8 hole internal screw-pressure-plate back wire terminals accept #14 – #10 AWG solid or stranded copper or copper-clad conductors. Terminal compartments isolated from each other for posi |
|
Dielectric Strength |
- |
Withstands 2000V minimum |
dimensions |
1.3200 IN X 0.8800 IN X 4.1900 IN |
- |
media |
Yes |
- |
|
Brand |
COOPER WIRING DEVICES |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
AH5262V |
5262I |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Heavy-duty industrial specification grade |
Spec Grade Receptacle, Hard Use |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Commercial |
environmental conditions |
- |
Flammability: UL94 V2 |
Mounting |
- |
WALL |
nema rating |
- |
5-15R |
standard |
NOM,Federal Specification Classification 6233 01,UL,RoHS Compliant,NAFTA |
UL498, CSA C22.2 No. 42 |