Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
T&B Liquidtight Fittings |
Catalog Number |
5352TB |
5352 |
Manufacturer Number |
5352-TB |
5352 |
Category |
Enhanced Commodity Codes -
Line Construction Material
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Miscellaneous Material
|
Metallic Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00786210357836 |
00786210053523 |
Weight per package |
0.29 (lbs/each) |
0.29 (lbs/each) |
Description |
5352TB 1/2" 90D Insltd LT Conn
1/2 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
|
5352 1/2" 90D Ins LT Conn
Liquid Tight 90°Connector, 1/2 In Trade Size, Malleable Iron Material, 1-3/8 In Length, 1.46 In Diameter, Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 29 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.27 (Each) |
$18.63 (Each) |
Carton/Reel |
$381.69 (25 Each) |
$465.66 (25 Each) |
Standard Packaging/Reel |
$763.38 (50 Each) |
$931.32 (50 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
|
Color |
- |
Gray (Exterior Coating);Red (Interior Coating) |
Finish |
Electro Zinc Plated/Chromate Coating |
PVC Exterior Coating;Urethane Interior Coating |
|
Diameter |
- |
1.46 in |
Length |
- |
1-3/8 in;34.9 mm |
Size |
1/2 INCH |
1/2 INCH |
|
Description |
1/2" 90D INSLTD LT CONN |
1/2" 90D INS LT CONN |
extra long description |
ABB 5352-TB 1/2 INSUL 90 DEGREE LIQ |
TB 5352 1/2 INSUL 90 DEGREE LIQ TIG |
Features |
- |
1/2 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector |
Long Description |
1/2 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector |
Liquid Tight 90°Connector, 1/2 in Trade Size, Malleable Iron Material, 1-3/8 in Length, 1.46 in Diameter, Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 29 lb/100 |
Product Type |
1/2 Insul 90 Degree Liq Tight Conn |
1/2 Insul 90 Degree Liq Tight Conn |
Short Description |
- |
Liquid Tight 90° Connector, Malleable Iron, 1/2 in, Insulated |
Special Features |
- |
Sealing Sleeves on all Conduit Openings;PVC Coated Connector Work Together to Seal Out Water and Other Corrosive Liquids, Protecting the Conductors from Damage |
|
Connection Orientation |
- |
90° |
Connection Type |
- |
Threaded |
for use with |
- |
Liquidtight Conduit to Wire Motor, Transformer, Processing Equipment, Pump |
Insulated/Non-Insulated |
- |
Insulated |
Number of Outlets |
- |
1 |
package quantity |
- |
25 CT;50 PK |
Standards Met |
- |
UL Listed;UL 514B Listed;UL 467;ETL Listed |
Thread Size |
- |
1/2 in NPT |
|
Brand |
T&B Ind Fitting |
Thomas & Betts |
Manufacturers Part Number |
5352-TB |
5352 |
sub brand |
- |
ABB |
|
Category Description |
- |
METALLIC FITTINGS |
Type |
Connectors-90 Degree |
Connectors-90 Degree |
|
|
|
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
standard |
UL E23018, CSA |
UL E23018, CSA |