Item Comparison: 54104, GL810

Item

54104 - #8 1H Comp Lug - Color-Keyed

54104
#8 1H Comp Lug

$2.301 Each

$115.05 (50 Each)

QTY:
Each
Add
GL810 - #8 1-Hole Compression Lug #10 Bolt - Nsi

GL810
#8 1-Hole Compression Lug #10 Bolt

$2.5972 Each

$259.72 (100 Each)

QTY:
Each
Add
Nacogdoches 59 0
All Stores 4,687 641
Vendor Color-Keyed Nsi
Catalog Number 54104 GL810
Manufacturer Number 54104 GL810
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00786210541044 00662381036001
Weight per package 0.015 (lbs/each) 0.02 (lbs/each)
Description 54104 #8 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 1.16 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
GL810 #8 1-Hole Compression Lug #10 Bolt
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 8 Awg - #10 Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.30 (Each) $2.60 (Each)
Carton/Reel $115.05 (50 Each) $2.60 (1 Each)
Standard Packaging/Reel $115.05 (50 Each) $259.72 (100 Each)
insulation None -
Material Copper Copper
Terminal Type Tongue -
Voltage Rating 35 kV 600 V
Color Red Red
Conductor Material Copper -
Finish - Tin Plated
Insulation Color Red (Die Color) -
Overall Length 1.16 in -
Size - L=1.20 - W=.420 - OD=.270 - ID=.170
Description #8 1H COMP LUG #8 1-HOLE COMPRESSION LUG #10 BOLT
extra long description ABB 54104 No8 CU STD BRL. 1 HOLE No NSI GL810 CU CMP Lug Short 8 AWG #1
Features - 1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 8 AWG - #10 Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description Standard Barrel Single Hole Compression Lug, #8 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 1.16 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA 1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 8 AWG - #10 Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type Standard Barrel Single Hole Compression Lug Cu CMP Lug Short 8 Awg #10 Bolt Size
Short Description Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.16 in L, 35 kV -
Special Features Standard Barrel;High Conductivity # 8 AWG (STR) - # 10 Mounting Hole
Cable Size 8 AWG # 8 AWG (STR)
For Stud Size #10 AWG -
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size #8 AWG -
Maximum Voltage Rating 35 kV -
Number of Holes 1 1
package quantity 50 CT;500 PK -
Standards Met UL Listed E9809;CSA Certified -
Stud Size #10 #10
Warranty - 1 YEAR
Brand Thomas & Betts NSi
Manufacturers Part Number 54104 GL810
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Standard Barrel Short Barrel - One Hole
Weight 0.02 lb/EA -
Application - Terminate, Splice, Tap Power Connectors
environmental conditions - 90 C
Mounting - # 10 Mounting Hole
standard UL E9809 UL486A/B, UL467 (8 AWG -3/0 AWG)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat