Item Comparison: 54105, L614

Item

54105 - #6 1H Comp Lug - Color-Keyed

54105
#6 1H Comp Lug

$2.4669 Each

$123.34 (50 Each)

QTY:
Each
Add
L614 - #6 1-Hole Long Barrel Compression Lug 1/4" Bolt - Nsi

L614
#6 1-Hole Long Barrel Compression Lug 1/4" Bolt

$3.5771 Each

$357.71 (100 Each)

QTY:
Each
Add
Nacogdoches 81 0
All Stores 9,568 688
Vendor Color-Keyed Nsi
Catalog Number 54105 L614
Manufacturer Number 54105 L614
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00786210541051 00662381034007
Weight per package 0.015 (lbs/each) 0.02 (lbs/each)
Description 54105 #6 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.23 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
L614 #6 1-Hole Long Barrel Compression Lug 1/4" Bolt
Compression Lug, #8 Awg Conductor Size, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, 1 Conductor, +90 °C Operating Temperature, 1.772 In Overall Length, 600 V, 0.02 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.47 (Each) $3.58 (Each)
Carton/Reel $123.34 (50 Each) $3.58 (1 Each)
Standard Packaging/Reel $123.34 (50 Each) $357.71 (100 Each)
insulation None -
Material Copper Copper
Number of Conductors - 1
Terminal Type Tongue -
Voltage Rating 35 kV 600 V
Color Blue Blue
Conductor Material Copper Copper
Insulation Color Blue (Die Color) Blue
Overall Length 1.23 in 1.772 in
Size - L=1.77 - W=.420 - OD=.300 - ID=.200
Description #6 1H COMP LUG #6 1-HOLE LONG BARREL COMPRESSION LUG 1/4" BOLT
extra long description ABB 54105 No6 CU STD. BRL. 1 HOLE 1 NSI L614 CU CMP Lug Long 6 AWG 1/4
Features Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. 1 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Long Description Standard Barrel Single Hole Compression Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.23 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA Compression Lug, #8 AWG Conductor Size, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, 1 conductor, +90 °C Operating Temperature, 1.772 in Overall Length, 600 V, 0.02 lb/EA
Product Type Standard Barrel Single Hole Compression Lug Cu CMP Lug Long 6 Awg 1/4 Bolt Size
Short Description Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.23 in L, 35 kV #8 to #6 AWG Compression Lug, Non-Insulated, 1.772 in L, 600 V, 100
Special Features Standard Barrel;High Conductivity Long Barrel;High Conductivity
Cable Size 6 AWG # 6 AWG (STR)
For Stud Size 1/4 in 1/4 in
for use with Copper Conductor Terminate;Splice;Tap Power Connectors
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size #6 AWG #6 AWG
Maximum Operating Temperature - +90 °C
Maximum Voltage Rating 35 kV 600 V
Minimum Conductor Size - #8 AWG
Number of Holes 1 1
package quantity 50 CT;500 PK 100 CT
Standards Met UL Listed E9809;CSA Certified UL Listed 486 A, 467;cULus Listed;NEC 310.15
Stud Size 1/4 in 1/4
Warranty - 1 YEAR
Brand Thomas & Betts NSi
Manufacturers Part Number 54105 L614
sub brand Color-Keyed NSI
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Standard Barrel Long Barrel - One Hole
Weight 0.02 lb/EA 0.02 lb/EA
Application - Terminate, Splice, Tap Power Connectors
environmental conditions - 90 C
Mounting - 1/4 Mounting Hole
standard UL E9809 UL486A/B, UL467 (8 AWG -3/0 AWG)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat