Nacogdoches |
90 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54106 |
LCA414L |
Manufacturer Number |
54106 |
LCA4-14-L |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541068 |
00074983900114 |
Weight per package |
0.018 (lbs/each) |
0.026 (lbs/each) |
Description |
54106 #4 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 1.38 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
|
LCA414L 4AWG 1HOLE Lug
The LCA4-14-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.33 (Each) |
$1.70 (Each) |
Carton/Reel |
$166.50 (50 Each) |
$84.92 (50 Each) |
Standard Packaging/Reel |
$166.50 (50 Each) |
$84.92 (50 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
- |
|
Color |
Gray |
Gray |
Conductor Material |
Copper |
- |
Insulation Color |
Gray (Die Color) |
- |
|
Overall Length |
1.38 in |
- |
Size |
- |
#4 — #3 AWG Code STR, #2 AWG Code SOL |
|
Description |
#4 1H COMP LUG |
4AWG 1HOLE LUG |
extra long description |
ABB 54106 No4 CU STD BRL. 1 HOLE.25 |
PAN LCA4-14-L Pan-Lug™ LCA4-14-L Co |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
- |
Long Description |
Standard Barrel Single Hole Compression Lug, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 1.38 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA |
The LCA4-14-L Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C. |
Product Type |
Standard Barrel Single Hole Compression Lug |
Pan-Lug™ LCA4-14-L Comp. Lug, 4, Tin PLT Copper, STRT, One 1 |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.38 in L, 35 kV |
- |
Special Features |
Standard Barrel;High Conductivity |
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V |
|
Cable Size |
4 AWG |
- |
For Stud Size |
1/4 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#4 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
media |
- |
Yes |
Number of Holes |
1 |
1 |
package quantity |
50 CT;500 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
1/4 in |
1/4 |
|
Brand |
Thomas & Betts |
PANDUIT |
Manufacturers Part Number |
54106 |
LCA4-14-L |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Compression Lug |
|
|
Mounting |
- |
7/8 |
standard |
UL E9809 |
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 |