Item Comparison: 54107, L214

Item

54107 - #2 1H Comp Lug - Color-Keyed

54107
#2 1H Comp Lug

$4.4805 Each

$112.01 (25 Each)

QTY:
Each
Add
L214 - #2 1-Hole Long Barrel Compression Lug 1/4" Bolt - Nsi

L214
#2 1-Hole Long Barrel Compression Lug 1/4" Bolt

$4.3225 Each

$216.12 (50 Each)

QTY:
Each
Add
Nacogdoches 138 0
All Stores 6,417 91
Vendor Color-Keyed Nsi
Catalog Number 54107 L214
Manufacturer Number 54107 L214
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00786210541075 00662381034212
Weight per package 0.03 (lbs/each) 0.05 (lbs/each)
Description 54107 #2 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.50 In Overall Length, Tongue Terminal, 35 KV, 0.03 LB/Ea
L214 #2 1-Hole Long Barrel Compression Lug 1/4" Bolt
1 Hole Long Barrel Copper Compression Lug 2 Awg - 1/4" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.48 (Each) $4.32 (Each)
Carton/Reel $112.01 (25 Each) $4.32 (1 Each)
Standard Packaging/Reel $112.01 (25 Each) $216.12 (50 Each)
insulation None -
Material Copper Copper
Terminal Type Tongue -
Voltage Rating 35 kV 600 V
Color Brown Brown
Conductor Material Copper -
Finish - Tin Plated
Insulation Color Brown (Die Color) -
Overall Length 1.50 in -
Size - L=2.07 - W=.602 - OD=.421 - ID=.315
Description #2 1H COMP LUG #2 1-HOLE LONG BARREL COMPRESSION LUG 1/4" BOLT
extra long description ABB 54107 No2 CU STD BRL 1 HOLE 1/4 NSI L214 CU CMP Lug Long 2 AWG 1/4
Features Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. 1 Hole Long Barrel Copper Compression Lug 2 AWG - 1/4" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Long Description Standard Barrel Single Hole Compression Lug, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.50 in Overall Length, Tongue Terminal, 35 kV, 0.03 lb/EA 1 Hole Long Barrel Copper Compression Lug 2 AWG - 1/4" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Product Type Standard Barrel Single Hole Compression Lug Cu CMP Lug Long 2 Awg 1/4 Bolt Size
Short Description #2 Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.50 in L, 35 kV -
Special Features Standard Barrel;High Conductivity # 2 AWG (STR) - 1/4 Mounting Hole
Cable Size 2 AWG # 2 AWG (STR)
For Stud Size 1/4 in -
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size #2 AWG -
Maximum Voltage Rating 35 kV -
Number of Holes 1 1
package quantity 25 CT;250 PK -
Standards Met UL Listed E9809;CSA Certified -
Stud Size 1/4 in 1/4
Warranty - 1 YEAR
Brand Thomas & Betts NSi
Manufacturers Part Number 54107 L214
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Standard Barrel Long Barrel - One Hole
Weight 0.03 lb/EA -
Application - Terminate, Splice, Tap Power Connectors
environmental conditions - 90 C
Mounting - 1/4 Mounting Hole
standard UL E9809 UL486A/B, UL467 (8 AWG -3/0 AWG)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat