Item Comparison: 54107, LCA214Q

Item

54107 - #2 1H Comp Lug - Color-Keyed

54107
#2 1H Comp Lug

$4.4805 Each

$112.01 (25 Each)

QTY:
Each
Add
LCA214Q - 2AWG 1/4" STD 1H STND BRL Cu CMP Lug - Panduit

LCA214Q
2AWG 1/4" STD 1H STND BRL Cu CMP Lug

$7.1824 Each

$359.12 (50 Each)

QTY:
Each
Add
Nacogdoches 138 0
All Stores 6,491 24
Vendor Color-Keyed Panduit
Catalog Number 54107 LCA214Q
Manufacturer Number 54107 LCA2-14-Q
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00786210541075 00074983900152
Weight per package 0.03 (lbs/each) 0.985 (lbs/each)
Description 54107 #2 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.50 In Overall Length, Tongue Terminal, 35 KV, 0.03 LB/Ea
LCA214Q 2AWG 1/4" STD 1H STND BRL Cu CMP Lug
The LCA2-14-Q Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.48 (Each) $7.18 (Each)
Carton/Reel $112.01 (25 Each) $7.18 (1 Each)
Standard Packaging/Reel $112.01 (25 Each) $359.12 (50 Each)
insulation None -
Material Copper Copper
Terminal Type Tongue -
Voltage Rating 35 kV -
Color Brown Brown
Conductor Material Copper -
Insulation Color Brown (Die Color) -
Overall Length 1.50 in -
Size - #2 AWG Code
Description #2 1H COMP LUG 2AWG 1/4" STD 1H STND BRL CU CMP LUG
extra long description ABB 54107 No2 CU STD BRL 1 HOLE 1/4 PAN LCA2-14-Q Pan-Lug™ LCA2-14-Q Co
Features Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. -
Long Description Standard Barrel Single Hole Compression Lug, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.50 in Overall Length, Tongue Terminal, 35 kV, 0.03 lb/EA The LCA2-14-Q Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C
Product Type Standard Barrel Single Hole Compression Lug Pan-Lug™ LCA2-14-Q Comp. Lug, 2, Tin PLT Copper, STRT, One 1
Short Description #2 Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.50 in L, 35 kV -
Special Features Standard Barrel;High Conductivity Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Cable Size 2 AWG -
For Stud Size 1/4 in -
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size #2 AWG -
Maximum Voltage Rating 35 kV -
media - Yes
Number of Holes 1 1
package quantity 25 CT;250 PK -
Standards Met UL Listed E9809;CSA Certified -
Stud Size 1/4 in 1/4
Brand Thomas & Betts PANDUIT
Manufacturers Part Number 54107 LCA2-14-Q
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Standard Barrel Compression Lug
Weight 0.03 lb/EA -
Mounting - 15/16
standard UL E9809 UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat