Item Comparison: 54108, LCA114E

Item

54108 - #1 1H Comp Lug - Color-Keyed

54108
#1 1H Comp Lug

$6.5147 Each

$130.29 (20 Each)

QTY:
Each
Add
LCA114E - #1AWG, 1/4"STD 1H STND BRL Cu CMP Lug - Panduit

LCA114E
#1AWG, 1/4"STD 1H STND BRL Cu CMP Lug

$6.1378 Each

$368.27 (60 Each)

QTY:
Each
Add
Nacogdoches 797 0
All Stores 1,881 38
Vendor Color-Keyed Panduit
Catalog Number 54108 LCA114E
Manufacturer Number 54108 LCA1-14-E
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00786210541082 00074983900190
Weight per package 0.125 (lbs/each) 0.048 (lbs/each)
Description 54108 #1 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 1.50 In Overall Length, Tongue Terminal, 35 KV, 0.13 LB/Ea
LCA114E #1AWG, 1/4"STD 1H STND BRL Cu CMP Lug
The LCA1-14-E Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.51 (Each) $6.14 (Each)
Carton/Reel $130.29 (20 Each) $6.14 (1 Each)
Standard Packaging/Reel $130.29 (20 Each) $368.27 (60 Each)
insulation None -
Material Copper Copper
Terminal Type Tongue -
Voltage Rating 35 kV -
Color Green Green
Conductor Material Copper -
Insulation Color Green (Die Color) -
Overall Length 1.50 in -
Size - #1 AWG Code
Description #1 1H COMP LUG #1AWG, 1/4"STD 1H STND BRL CU CMP LUG
extra long description ABB 54108 NO1 CU STD BRL. 1 HOLE.25 PAN LCA1-14-E Pan-Lug™ LCA1-14-E Co
Features Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. -
Long Description Standard Barrel Single Hole Compression Lug, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 1.50 in Overall Length, Tongue Terminal, 35 kV, 0.13 lb/EA The LCA1-14-E Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Product Type Standard Barrel Single Hole Compression Lug Pan-Lug™ LCA1-14-E Comp. Lug, 1, Tin PLT Copper, STRT, One 1
Short Description #1 Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.50 in L, 35 kV -
Special Features Standard Barrel;High Conductivity Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Cable Size 1 AWG -
For Stud Size 1/4 in -
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 1/0 AWG -
Maximum Voltage Rating 35 kV -
media - Yes
Number of Holes 1 1
package quantity 1 CT;200 PK -
Standards Met UL Listed E9809;CSA Certified -
Stud Size 1/4 in 1/4
Brand Thomas & Betts PANDUIT
Manufacturers Part Number 54108 LCA1-14-E
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Standard Barrel Compression Lug
Weight 0.13 lb/EA -
Mounting - 15/16
standard UL E9809 UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat