Nacogdoches |
817 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54108 |
LCAS114E |
Manufacturer Number |
54108 |
LCAS1-14-E |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541082 |
00074983225330 |
Weight per package |
0.125 (lbs/each) |
0.76 (lbs/each) |
Description |
54108 #1 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 1.50 In Overall Length, Tongue Terminal, 35 KV, 0.13 LB/Ea
|
LCAS114E 1AWG 1HOLE Lug
00074983225330|0074983|074983225330|07498322533|22533|LCAS1 14 E|LCAS114E|LCAS1-14-E|Culug, #1AWG, Short, 1/4STUDPKG20|Pandewit LCAS1 14 E|Pandewit LCAS114E|Pandewit LCAS1-14-E|Panduit Corp LCAS1 14 E|Panduit Corp LCAS114E|Panduit Corp LCAS1-14-E|Panduit LCAS1 14 E|Panduit LCAS114E|Panduit LCAS1-14-E|39121405|4532|Cable or Wire Lug|A Mechanical Device Attached to A Cable or Wire That Is Used to Maintain The Position Of The Cable On A Sheave.|Electrical Systems and Lighting and Components and Accessories and S
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.51 (Each) |
$2.63 (Each) |
Carton/Reel |
$130.29 (20 Each) |
$52.69 (20 Each) |
Standard Packaging/Reel |
$130.29 (20 Each) |
$210.76 (80 Each) |
|
insulation |
None |
- |
Material |
Copper |
Tin-Plated Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
- |
|
Color |
Green |
Green |
Conductor Material |
Copper |
- |
Insulation Color |
Green (Die Color) |
- |
|
|
Description |
#1 1H COMP LUG |
1AWG 1HOLE LUG |
extra long description |
ABB 54108 NO1 CU STD BRL. 1 HOLE.25 |
PAN LCAS1-14-E CuLug,#1AWG,Short,1/ |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
- |
Long Description |
Standard Barrel Single Hole Compression Lug, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 1.50 in Overall Length, Tongue Terminal, 35 kV, 0.13 lb/EA |
00074983225330|0074983|074983225330|07498322533|22533|LCAS1 14 E|LCAS114E|LCAS1-14-E|CuLug,#1AWG,Short,1/4StudPKG20|Pandewit LCAS1 14 E|Pandewit LCAS114E|Pandewit LCAS1-14-E|PANDUIT CORP LCAS1 14 E|PANDUIT CORP LCAS114E|PANDUIT CORP LCAS1-14-E|Panduit LCAS1 14 E|Panduit LCAS114E|Panduit LCAS1-14-E|39121405|4532|Cable or wire lug|A mechanical device attached to a cable or wire that is used to maintain the position of the cable on a sheave.|Electrical Systems and Lighting and Components and Accessories and S |
Product Type |
Standard Barrel Single Hole Compression Lug |
Culug, #1AWG, Short, 1/4studpkg20 |
Short Description |
#1 Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.50 in L, 35 kV |
- |
Special Features |
Standard Barrel;High Conductivity |
- |
|
Cable Size |
1 AWG |
- |
For Stud Size |
1/4 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
1/0 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
1 |
1 |
package quantity |
1 CT;200 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
1/4 in |
42.826 |
|
Brand |
Thomas & Betts |
PANDUIT |
Manufacturers Part Number |
54108 |
LCAS1-14-E |
sub brand |
Color-Keyed |
Pan-Lug |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
- |
|
Manufacturer Status |
- |
Inactive |
|
|
Mounting |
- |
42,675 |
standard |
UL E9809 |