Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Burndy |
Catalog Number |
54109 |
YA25 |
Manufacturer Number |
54109 |
YA25 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541099 |
00781810502150 |
Weight per package |
0.055 (lbs/each) |
0.06 (lbs/each) |
Description |
54109 1/0 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 1.88 In Overall Length, Tongue Terminal, 35 KV, 0.06 LB/Ea
|
YA25 1/0 Comp Lug 5/16" Stud Hole
1/0 Awg Cu, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Pink Color Code, 12 or 348 Die Index.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.91 (Each) |
$14.25 (Each) |
Carton/Reel |
$69.15 (10 Each) |
$14.25 (1 Each) |
Standard Packaging/Reel |
$69.15 (10 Each) |
$142.50 (10 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
35 |
|
Color |
Pink |
- |
Color Code |
- |
PINK |
Conductor Material |
Copper |
- |
Insulation Color |
Pink (Die Color) |
- |
|
|
Description |
1/0 1H COMP LUG |
1/0 COMP LUG 5/16" STUD HOLE |
extra long description |
ABB 54109 1/0 CU STD BRL. 1 HOLE 3/ |
BUR YA25 1/0 CU 1-HOLE, LONG 5/16 |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
- |
Long Description |
Standard Barrel Single Hole Compression Lug, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 1.88 in Overall Length, Tongue Terminal, 35 kV, 0.06 lb/EA |
1/0 AWG CU, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,PINK Color Code, 12 or 348 Die Index. |
Product Type |
1/0 Cu STD BRL. 1 Hole 3/8 In Bolt |
1/0 Cu 1-Hole, Long 5/16 |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.88 in L, 35 kV |
- |
Special Features |
Standard Barrel;High Conductivity |
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Die Index: 12, Wire Strip Length: 1-7/16 IN, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W25VT, W25RT, X25RT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W25VT, W25RT, X25RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U25RT, U2CABT Die, (2), Y46 Tool, U25RT, U2CABT Die With PUADP-1 Adapter, (2), C |
|
Cable Size |
1/0 AWG |
- |
Die Index |
- |
12 |
For Stud Size |
3/8 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
1/0 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
1 |
- |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
3/8 in |
- |
|
Brand |
Thomas & Betts |
BURNDY |
Manufacturers Part Number |
54109 |
YA25 |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Long Barrel, Tin Plated |
|
|
Application |
- |
Wire Termination |
standard |
UL E9809 |
UL 486A-486B |