Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Burndy |
Catalog Number |
54109 |
YAV25L |
Manufacturer Number |
54109 |
YAV25L |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541099 |
00781810025642 |
Weight per package |
0.055 (lbs/each) |
0.058 (lbs/each) |
Description |
54109 1/0 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 1.88 In Overall Length, Tongue Terminal, 35 KV, 0.06 LB/Ea
|
YAV25L 1/0AWG Ring Lug
Ring Tongue Compression Terminal, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 2.03 In Overall Length
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$6.91 (Each) |
$6.73 (Each) |
Carton/Reel |
$69.15 (10 Each) |
$673.00 (100 Each) |
Standard Packaging/Reel |
$69.15 (10 Each) |
$673.00 (100 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Terminal Type |
Tongue |
Ring Tongue |
Voltage Rating |
35 kV |
- |
|
Color |
Pink |
- |
Conductor Material |
Copper |
Copper |
Insulation Color |
Pink (Die Color) |
- |
material composition |
- |
DLP Copper;Tin Plating |
|
Overall Length |
1.88 in |
2.03 in |
|
Description |
1/0 1H COMP LUG |
1/0AWG RING LUG |
extra long description |
ABB 54109 1/0 CU STD BRL. 1 HOLE 3/ |
BUR YAV25L 1/0 HVYDTY RING 3/8 STUD |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
HYLUG Type YAV Is A Seamless, Heavy Duty Uninsulated Compression Terminal Manufactured From Electrolytic Copper And Is For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, The Seamless Tubing Produces A Double Thick Tongue And Seamless Barrel Design Provides A Strong Connector For Demanding Applications Requiring High Reliability, Applications Include Aircraft, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To Vibration O |
Long Description |
Standard Barrel Single Hole Compression Lug, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 1.88 in Overall Length, Tongue Terminal, 35 kV, 0.06 lb/EA |
Ring Tongue Compression Terminal, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, 2.03 in Overall Length |
Product Type |
1/0 Cu STD BRL. 1 Hole 3/8 In Bolt |
1/0 Hvydty Ring 3/8 Stud, 2.028 In L |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.88 in L, 35 kV |
Ring Tongue Compression Terminal, Non-Insulated, 2.03 in L |
Special Features |
Standard Barrel;High Conductivity |
For Used on an Type Aircraft Cable;Extra Flexible Conductor and Commercial Conductor |
|
Cable Size |
1/0 AWG |
- |
Die Index |
- |
43 |
For Stud Size |
3/8 in |
3/8 in |
for use with |
Copper Conductor |
Aircraft;Industrials;Hospitals;Electric Utilities;Marine;Computers;Other Equipment |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
1/0 AWG |
1/0 AWG |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
1 |
- |
package quantity |
10 CT;100 PK |
100 CT |
pallet quantity |
- |
39200 |
Standards Met |
UL Listed E9809;CSA Certified |
RoHS Compliant;UL Listed 467;CSA Certified |
Stud Size |
3/8 in |
- |
|
Brand |
Thomas & Betts |
Burndy LLC |
Manufacturers Part Number |
54109 |
YAV25L |
sub brand |
Color-Keyed |
Burndy |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Ring Tongue |
|
|
|
Application |
- |
For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To Vibration Or Requiring Dependable Electrical Performance |
standard |
UL E9809 |
UL467;Military Specified (Mil-Spec) |