Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54110 |
LCAS2038X |
Manufacturer Number |
54110 |
LCAS2/0-38-X |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541105 |
00074983225033 |
Weight per package |
0.069 (lbs/each) |
1 (lbs/each) |
Description |
54110 2/0 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 1.93 In Overall Length, Tongue Terminal, 35 KV, 0.07 LB/Ea
|
LCAS2038X 2/0AWG 1HOLE Lug
00074983225033|0074983|074983225033|07498322503|22503|LCAS2/0 38 X|LCAS2/038X|LCAS2/0-38-X|Culug, 2/0AWG, Short, 3/8STUDPKG10|Pandewit LCAS2/0 38 X|Pandewit LCAS2/038X|Pandewit LCAS2/0-38-X|Panduit Corp LCAS2/0 38 X|Panduit Corp LCAS2/038X|Panduit Corp LCAS2/0-38-X|Panduit LCAS2/0 38 X|Panduit LCAS2/038X|Panduit LCAS2/0-38-X|39121405|4532|Cable or Wire Lug|A Mechanical Device Attached to A Cable or Wire That Is Used to Maintain The Position Of The Cable On A Sheave.|Electrical Systems and Lighting and Compone
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.08 (Each) |
$0.00 (Each) |
Carton/Reel |
$80.77 (10 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$80.77 (10 Each) |
$0.00 (1 Each) |
|
insulation |
None |
- |
Material |
Copper |
Tin-Plated Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
- |
|
Color |
Black |
Black |
Conductor Material |
Copper |
- |
Insulation Color |
Black (Die Color) |
- |
|
|
Description |
2/0 1H COMP LUG |
2/0AWG 1HOLE LUG |
extra long description |
ABB 54110 2/0 CU STD BRL 1 HOLE 3/8 |
PAN LCAS2/0-38-X CuLug,2/0AWG,Short |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
- |
Long Description |
Standard Barrel Single Hole Compression Lug, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 1.93 in Overall Length, Tongue Terminal, 35 kV, 0.07 lb/EA |
00074983225033|0074983|074983225033|07498322503|22503|LCAS2/0 38 X|LCAS2/038X|LCAS2/0-38-X|CuLug,2/0AWG,Short,3/8StudPKG10|Pandewit LCAS2/0 38 X|Pandewit LCAS2/038X|Pandewit LCAS2/0-38-X|PANDUIT CORP LCAS2/0 38 X|PANDUIT CORP LCAS2/038X|PANDUIT CORP LCAS2/0-38-X|Panduit LCAS2/0 38 X|Panduit LCAS2/038X|Panduit LCAS2/0-38-X|39121405|4532|Cable or wire lug|A mechanical device attached to a cable or wire that is used to maintain the position of the cable on a sheave.|Electrical Systems and Lighting and Compone |
Product Type |
Standard Barrel Single Hole Compression Lug |
Culug, 2/0AWG, Short, 3/8studpkg10 |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.93 in L, 35 kV |
- |
Special Features |
Standard Barrel;High Conductivity |
- |
|
Cable Size |
2/0 AWG |
- |
For Stud Size |
3/8 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
2/0 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
1 |
1 |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
3/8 in |
42.95 |
|
Brand |
Thomas & Betts |
PANDUIT |
Manufacturers Part Number |
54110 |
LCAS2/0-38-X |
sub brand |
Color-Keyed |
Pan-Lug |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Mounting |
- |
42,828 |
standard |
UL E9809 |
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
Call nearest store for Item Price
|