Nacogdoches |
45 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54111 |
LCAS3038X |
Manufacturer Number |
54111 |
LCAS3/0-38-X |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541112 |
00074983225071 |
Weight per package |
0.065 (lbs/each) |
1 (lbs/each) |
Description |
54111 3/0 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 3/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 2.03 In Overall Length, Tongue Terminal, 35 KV, 0.07 LB/Ea
|
LCAS3038X 3/0AWG 1HOLE Lug
One-Hole, Short Barrel With Window Lug, 3/0 Awg Wire, 3/8 Stud Hole.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.34 (Each) |
$4.38 (Each) |
Carton/Reel |
$83.35 (10 Each) |
$43.81 (10 Each) |
Standard Packaging/Reel |
$83.35 (10 Each) |
$4.38 (1 Each) |
|
insulation |
None |
- |
Material |
Copper |
Tin-Plated Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
- |
|
Color |
Orange |
Orange |
Conductor Material |
Copper |
- |
Insulation Color |
Orange (Die Color) |
- |
|
Overall Length |
2.03 in |
- |
Size |
- |
3/0 AWG Code |
|
Description |
3/0 1H COMP LUG |
3/0AWG 1HOLE LUG |
extra long description |
ABB 54111 3/0 CU STD. BRL. 1 HOLE 3 |
PAN LCAS3/0-38-X CuLug,3/0AWG,Short |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
- |
Long Description |
Standard Barrel Single Hole Compression Lug, 3/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 2.03 in Overall Length, Tongue Terminal, 35 kV, 0.07 lb/EA |
One-hole, short barrel with window lug, 3/0 AWG wire, 3/8 stud hole. |
Product Type |
3/0 Cu STD. BRL. 1 Hole 3/8 In Bolt |
Culug, 3/0AWG, Short, 3/8studpkg10 |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.03 in L, 35 kV |
- |
Special Features |
Standard Barrel;High Conductivity |
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V |
|
Cable Size |
3/0 AWG |
- |
For Stud Size |
3/8 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
3/0 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
1 |
1 |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
3/8 in |
42.95 |
|
Brand |
Thomas & Betts |
PANDUIT |
Manufacturers Part Number |
54111 |
LCAS3/0-38-X |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Tin-Plated Copper Compression Connectors - Lugs |
|
|
|
Mounting |
- |
42,954 |
standard |
UL E9809 |
C22.2 No. 65-13, 486A-486B File #E52164 |