Nacogdoches |
0 |
55 |
All Stores |
|
|
|
Vendor |
Nsi |
Color-Keyed |
Catalog Number |
GL4038 |
54112 |
Manufacturer Number |
GL4038 |
54112 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00662381036377 |
00786210541129 |
Weight per package |
0.08 (lbs/each) |
0.095 (lbs/each) |
Description |
GL4038 4/0 1-Hole Compression Lug 3/8" Bolt
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE4/0 Awg-3/8" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
|
54112 4/0 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 2.18 In Overall Length, Tongue Terminal, 35 KV, 0.1 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.35 (Each) |
$9.15 (Each) |
Carton/Reel |
$10.35 (1 Each) |
$91.48 (10 Each) |
Standard Packaging/Reel |
$258.72 (25 Each) |
$91.48 (10 Each) |
|
insulation |
- |
None |
Material |
Copper |
Copper |
Terminal Type |
- |
Tongue |
Voltage Rating |
600 V |
35 kV |
|
Color |
Purple |
Purple |
Conductor Material |
- |
Copper |
Finish |
Tin Plated |
- |
Insulation Color |
- |
Purple (Die Color) |
|
Overall Length |
- |
2.18 in |
Size |
L=2.36 - W=1.00 - OD=.690 - ID=.550 |
- |
|
Description |
4/0 1-HOLE COMPRESSION LUG 3/8" BOLT |
4/0 1H COMP LUG |
extra long description |
NSI GL4038 CU CMP Lug Short 4/0 AWG |
ABB 54112 4/0 CU STD. BRL. 1 HOLE 3 |
Features |
1 Hole Short Barrel Copper Compression Lug w/ PeepHole4/0 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
Long Description |
1 HoleShort Barrel Copper Compression Lug w/ PeepHole4/0 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Standard Barrel Single Hole Compression Lug, 4/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 2.18 in Overall Length, Tongue Terminal, 35 kV, 0.1 lb/EA |
Product Type |
Cu CMP Lug Short 4/0 Awg 3/8 Bolt Size |
Standard Barrel Single Hole Compression Lug |
Short Description |
- |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.18 in L, 35 kV |
Special Features |
4/0 AWG (STR) - 3/8 Mounting Hole |
Standard Barrel;High Conductivity |
|
Cable Size |
4/0 AWG (STR) |
4/0 AWG |
For Stud Size |
- |
3/8 in |
for use with |
- |
Copper Conductor |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
4/0 AWG |
Maximum Voltage Rating |
- |
35 kV |
Number of Holes |
1 |
1 |
package quantity |
- |
10 CT;100 PK |
Standards Met |
- |
UL Listed E9809;CSA Certified |
Stud Size |
3/8 |
3/8 in |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
Thomas & Betts |
Manufacturers Part Number |
GL4038 |
54112 |
sub brand |
- |
Color-Keyed |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Short Barrel - One Hole |
Standard Barrel |
|
|
Application |
Terminate, Splice, Tap Power Connectors |
- |
environmental conditions |
90 C |
- |
Mounting |
3/8 Mountign Hole |
- |
standard |
UL486A/B |
UL E9809 |