Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Ilsco |
Catalog Number |
54113 |
CSWS25012 |
Manufacturer Number |
54113 |
CSWS-250-12 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Large Terminals & Connectors
|
UNSPSC |
39121405 - Cable or wire lug
|
39121448 - Wire or cable compression connector
|
UPC/EAN/GTIN |
00786210541136 |
00783669640779 |
Weight per package |
0.125 (lbs/each) |
0.139 L |
Description |
54113 250 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 250 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Yellow (Die Color) Insulation Color, 2.60 In Overall Length, Tongue Terminal, 35 KV, 0.13 LB/Ea
|
CSWS25012 Cu Crimp Lug 250MCM
Surecrimp Copper Compression Lug, Conductor Size 250, 1 Hole, 1/2IN Bolt Size, Standard Barrel, Sight Window, Tin Plated, Ul, Csa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.47 (Each) |
$39.88 (Each) |
Carton/Reel |
$104.70 (10 Each) |
$39.88 (1 Each) |
Standard Packaging/Reel |
$104.70 (10 Each) |
$39.88 (1 Each) |
|
insulation |
None |
- |
Material |
Copper |
- |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
- |
|
Color |
Yellow |
- |
Conductor Material |
Copper |
- |
Insulation Color |
Yellow (Die Color) |
- |
|
|
Description |
250 1H COMP LUG |
CU CRIMP LUG 250MCM |
extra long description |
ABB 54113 250 CU STD. BRL. 1 HOLE.5 |
ILSCO CSWS-250-12 CU CMP 250 kcmil |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
- |
Long Description |
Standard Barrel Single Hole Compression Lug, 250 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Yellow (Die Color) Insulation Color, 2.60 in Overall Length, Tongue Terminal, 35 kV, 0.13 lb/EA |
Surecrimp Copper Compression Lug, Conductor Size 250, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA |
Product Type |
Standard Barrel Single Hole Compression Lug |
Cu CMP 250 Kcmil 9/16 T Ul Csa Short Ba |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.60 in L, 35 kV |
- |
Special Features |
Standard Barrel;High Conductivity |
- |
|
Cable Size |
250 kcmil |
- |
For Stud Size |
0.5 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
250 kcmil |
- |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
1 |
- |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
1/2 in |
- |
|
Brand |
Thomas & Betts |
Ilsco Corporation |
Manufacturers Part Number |
54113 |
CSWS-250-12 |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
- |
Type |
Standard Barrel |