Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Nsi |
Catalog Number |
54113 |
L25048 |
Manufacturer Number |
54113 |
L25048 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541136 |
00662381034137 |
Weight per package |
0.125 (lbs/each) |
0.17 (lbs/each) |
Description |
54113 250 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 250 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Yellow (Die Color) Insulation Color, 2.60 In Overall Length, Tongue Terminal, 35 KV, 0.13 LB/Ea
|
L25048 250MCM 1-Hole Long Barrel Compression Lug 1/2" Bol
Compression Connector, 250 MCM Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Yellow Insulation Color, 1 Conductor, +90 °C Operating Temperature, 3.03 In Overall Length, 600 V Ac, 0.17 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.47 (Each) |
$12.78 (Each) |
Carton/Reel |
$104.70 (10 Each) |
$12.78 (1 Each) |
Standard Packaging/Reel |
$104.70 (10 Each) |
$319.46 (25 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Number of Conductors |
- |
1 |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
600 V |
|
Color |
Yellow |
Yellow |
Conductor Material |
Copper |
Copper |
Finish |
- |
Tin Plated |
Insulation Color |
Yellow (Die Color) |
Yellow |
|
Overall Length |
2.60 in |
3.03 in |
Size |
- |
L=3.03 - W=1.09 - OD=.752 - ID=.594 |
|
Description |
250 1H COMP LUG |
250MCM 1-HOLE LONG BARREL COMPRESSION LUG 1/2" BOL |
extra long description |
ABB 54113 250 CU STD. BRL. 1 HOLE.5 |
NSI L25048 CU CMP Lug Long 250 MCM |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
1 Hole Long Barrel Copper Compression Lug 250 MCM - 1/2" Bolt: Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded Yellow for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . |
Long Description |
Standard Barrel Single Hole Compression Lug, 250 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Yellow (Die Color) Insulation Color, 2.60 in Overall Length, Tongue Terminal, 35 kV, 0.13 lb/EA |
Compression Connector, 250 MCM Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Yellow Insulation Color, 1 conductor, +90 °C Operating Temperature, 3.03 in Overall Length, 600 V ac, 0.17 lb/EA |
Product Type |
Standard Barrel Single Hole Compression Lug |
Cu CMP Lug Long 250 MCM 1/2 Bolt Size |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.60 in L, 35 kV |
250 MCM Compression Connector, Non-Insulated, 3.03 in L, 600 VAC |
Special Features |
Standard Barrel;High Conductivity |
Long Barrel;High Conductivity |
|
Cable Size |
250 kcmil |
250 MCM (STR) |
For Stud Size |
0.5 in |
1/2 in |
for use with |
Copper Conductor |
Terminate;Splice;Tap Power Connectors |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
250 kcmil |
1/0 AWG |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
35 kV |
600 V ac |
Minimum Conductor Size |
- |
250 MCM |
Number of Holes |
1 |
1 |
package quantity |
10 CT;100 PK |
25 CT |
Standards Met |
UL Listed E9809;CSA Certified |
UL Listed 486 A, 467;cULus Listed;NEC 310.15 |
Stud Size |
1/2 in |
1/2 |
Warranty |
- |
1 YEAR |
|
Brand |
Thomas & Betts |
NSi |
Manufacturers Part Number |
54113 |
L25048 |
sub brand |
Color-Keyed |
NSI |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Long Barrel - One Hole |
|
Weight |
0.13 lb/EA |
0.17 lb/EA |
|
Application |
- |
Terminate, Splice, Tap Power Connectors |
environmental conditions |
- |
90 C |
Mounting |
- |
1/2 Mounting Hole |
standard |
UL E9809 |
UL486A/B |