Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Burndy |
Catalog Number |
54113 |
YA29 |
Manufacturer Number |
54113 |
YA29 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541136 |
00781810504055 |
Weight per package |
0.125 (lbs/each) |
0.16 (lbs/each) |
Description |
54113 250 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 250 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Yellow (Die Color) Insulation Color, 2.60 In Overall Length, Tongue Terminal, 35 KV, 0.13 LB/Ea
|
YA29 250MCM Comp Lug 1/2" Stud Hole
250 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Yellow Color Code, 16 Die Index.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.47 (Each) |
$30.78 (Each) |
Carton/Reel |
$104.70 (10 Each) |
$30.78 (1 Each) |
Standard Packaging/Reel |
$104.70 (10 Each) |
$307.80 (10 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
35 |
|
Color |
Yellow |
- |
Color Code |
- |
YELLOW |
Conductor Material |
Copper |
- |
Insulation Color |
Yellow (Die Color) |
- |
|
|
Description |
250 1H COMP LUG |
250MCM COMP LUG 1/2" STUD HOLE |
extra long description |
ABB 54113 250 CU STD. BRL. 1 HOLE.5 |
BUR YA29 250 CU 1-HOLE LONG 1/2 |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
- |
Long Description |
Standard Barrel Single Hole Compression Lug, 250 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Yellow (Die Color) Insulation Color, 2.60 in Overall Length, Tongue Terminal, 35 kV, 0.13 lb/EA |
250 kcmil CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,YELLOW Color Code, 16 Die Index. |
Product Type |
Standard Barrel Single Hole Compression Lug |
250 Cu 1-Hole Long 1/2 |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.60 in L, 35 kV |
- |
Special Features |
Standard Barrel;High Conductivity |
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 16, Finish: Electro-Tin Plated, Wire Strip Length: 1-1/2 IN, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Color Code: Yellow, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W29VT Die, (4), X29RT Die, (8), Hydraulic: BCT500HS, Y500CTHS Tool, W29VT, W29RT Die, (4), X29RT Die, (8), Y35, Y39, Y750, PAT750 Tool, U29RT Die, (2), Y46 Tool, U29RT Die With PUADP-1 A |
|
Cable Size |
250 kcmil |
- |
Die Index |
- |
16 |
For Stud Size |
0.5 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
250 kcmil |
- |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
1 |
- |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
1/2 in |
- |
|
Brand |
Thomas & Betts |
BURNDY |
Manufacturers Part Number |
54113 |
YA29 |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Long Barrel, Tin Plated |
|
|
Application |
- |
Wire Termination |
standard |
UL E9809 |
UL 486A-486B |