Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Burndy |
Catalog Number |
54115 |
YA312N |
Manufacturer Number |
54115 |
YA312N |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541150 |
00781810505205 |
Weight per package |
0.21 (lbs/each) |
0.37 (lbs/each) |
Description |
54115 350 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 350 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 2.85 In Overall Length, Tongue Terminal, 35 KV, 0.21 LB/Ea
|
YA312N 350 Cu 2H Long 1/2
350 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Red Color Code, 18 or 324 Die Index.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.27 (Each) |
$61.01 (Each) |
Carton/Reel |
$132.71 (10 Each) |
$61.01 (1 Each) |
Standard Packaging/Reel |
$132.71 (10 Each) |
$610.10 (10 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
35 |
|
Color |
Red |
- |
Color Code |
- |
RED |
Conductor Material |
Copper |
- |
Insulation Color |
Red (Die Color) |
- |
|
|
Description |
350 1H COMP LUG |
350 CU 2H LONG 1/2 |
extra long description |
ABB 54115 350 CU STD. BRL. 1 HOLE 1 |
BUR YA312N 350 CU 2-HOLE LONG 1/2 |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
- |
Long Description |
Standard Barrel Single Hole Compression Lug, 350 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 2.85 in Overall Length, Tongue Terminal, 35 kV, 0.21 lb/EA |
350 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Red Color Code, 18 or 324 Die Index. |
Product Type |
Standard Barrel Single Hole Compression Lug |
350 Cu 2-Hole Long 1/2 |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.85 in L, 35 kV |
- |
Special Features |
Standard Barrel;High Conductivity |
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 2-1/16 IN, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Die Index: 18, Tongue Angle: Straight, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W31VT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W31VT, W31RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U31RT, U29ART Die, (4), Y46 Tool, U31RT, U29ART Die With PUADP-1 Adapter, (4), Color Code: Red, Diele |
|
Cable Size |
350 kcmil |
- |
Die Index |
- |
18 |
For Stud Size |
0.5 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
350 kcmil |
- |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
1 |
- |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
1/2 in |
- |
|
Brand |
Thomas & Betts |
BURNDY |
Manufacturers Part Number |
54115 |
YA312N |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Long Barrel, Tin Plated |
|
|
Application |
- |
Wire Termination |
standard |
UL E9809 |
UL 486A-486B |