Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Nsi |
Catalog Number |
54118 |
GL50048 |
Manufacturer Number |
54118 |
GL50048 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541181 |
00662381036186 |
Weight per package |
0.375 (lbs/each) |
0.4 (lbs/each) |
Description |
54118 500MCM 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 500 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 3.30 In Overall Length, Tongue Terminal, 35 KV, 0.38 LB/Ea
|
GL50048 500MCM 1-Hole Compression Lug 1/2" Bolt
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 500 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.15 (Each) |
$20.55 (Each) |
Carton/Reel |
$108.92 (6 Each) |
$20.54 (1 Each) |
Standard Packaging/Reel |
$108.92 (6 Each) |
$123.27 (6 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
600 V |
|
Color |
Brown |
Brown |
Conductor Material |
Copper |
- |
Finish |
- |
Tin Plated |
Insulation Color |
Brown (Die Color) |
- |
|
Overall Length |
3.30 in |
- |
Size |
- |
L=3.28 - W=1.54 - OD=1.06 - ID=.830 |
|
Description |
500MCM 1H COMP LUG |
500MCM 1-HOLE COMPRESSION LUG 1/2" BOLT |
extra long description |
ABB 54118 500 CU STD. BRL. 1 HOLE 1 |
NSI GL50048 CU CMP Lug Short 500 MC |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 500 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Long Description |
Standard Barrel Single Hole Compression Lug, 500 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 3.30 in Overall Length, Tongue Terminal, 35 kV, 0.38 lb/EA |
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 500 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Product Type |
Standard Barrel Single Hole Compression Lug |
Cu CMP Lug Short 500 MCM 1/2 Bolt Size |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 3.30 in L, 35 kV |
- |
Special Features |
Standard Barrel;High Conductivity |
500 MCM (STR) - 1/2 Mounting Hole |
|
Cable Size |
500 kcmil |
500 MCM (STR) |
For Stud Size |
0.5 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
500 kcmil |
- |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
1 |
1 |
package quantity |
1 CT;60 Pk |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
1/2 in |
1/2 |
Warranty |
- |
1 YEAR |
|
Brand |
Thomas & Betts |
NSi |
Manufacturers Part Number |
54118 |
GL50048 |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Short Barrel - One Hole |
|
|
Application |
- |
Terminate, Splice, Tap Power Connectors |
environmental conditions |
- |
90 C |
Mounting |
- |
1/2 Mounting Hole |
standard |
UL E9809 |
UL486A/B |