Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Color-Keyed |
Catalog Number |
L50048 |
54118 |
Manufacturer Number |
L50048 |
54118 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00662381034175 |
00786210541181 |
Weight per package |
0.5 (lbs/each) |
0.375 (lbs/each) |
Description |
L50048 500MCM 1-Hole Long Barrel Compression Lug 1/2" Bol
1 Hole Long Barrel Copper Compression Lug 500 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
|
54118 500MCM 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 500 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 3.30 In Overall Length, Tongue Terminal, 35 KV, 0.38 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.33 (Each) |
$18.15 (Each) |
Carton/Reel |
$193.98 (6 Each) |
$108.92 (6 Each) |
Standard Packaging/Reel |
$193.98 (6 Each) |
$108.92 (6 Each) |
|
insulation |
- |
None |
Material |
Copper |
Copper |
Terminal Type |
- |
Tongue |
Voltage Rating |
600 V |
35 kV |
|
Color |
Brown |
Brown |
Conductor Material |
- |
Copper |
Finish |
Tin Plated |
- |
Insulation Color |
- |
Brown (Die Color) |
|
Overall Length |
- |
3.30 in |
Size |
L=4.13 - W=1.53 - OD=1.06 - ID=.835 |
- |
|
Description |
500MCM 1-HOLE LONG BARREL COMPRESSION LUG 1/2" BOL |
500MCM 1H COMP LUG |
extra long description |
NSI L50048 CU CMP Lug Long 500 MCM |
ABB 54118 500 CU STD. BRL. 1 HOLE 1 |
Features |
1 Hole Long Barrel Copper Compression Lug 500 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
Long Description |
1 Hole Long Barrel Copper Compression Lug 500 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . |
Standard Barrel Single Hole Compression Lug, 500 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 3.30 in Overall Length, Tongue Terminal, 35 kV, 0.38 lb/EA |
Product Type |
Cu CMP Lug Long 500 MCM 1/2 Bolt Size |
Standard Barrel Single Hole Compression Lug |
Short Description |
- |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 3.30 in L, 35 kV |
Special Features |
500 MCM (STR) - 1/2 Mounting Hole |
Standard Barrel;High Conductivity |
|
Cable Size |
500 MCM (STR) |
500 kcmil |
For Stud Size |
- |
0.5 in |
for use with |
- |
Copper Conductor |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
500 kcmil |
Maximum Voltage Rating |
- |
35 kV |
Number of Holes |
1 |
1 |
package quantity |
- |
1 CT;60 Pk |
Standards Met |
- |
UL Listed E9809;CSA Certified |
Stud Size |
1/2 |
1/2 in |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
Thomas & Betts |
Manufacturers Part Number |
L50048 |
54118 |
sub brand |
- |
Color-Keyed |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel - One Hole |
Standard Barrel |
|
|
Application |
Terminate, Splice, Tap Power Connectors |
- |
environmental conditions |
90 C |
- |
Mounting |
1/2 Mounting Hole |
- |
standard |
UL486A/B |
UL E9809 |