Item Comparison: LCA2012X, 54160

Item

LCA2012X - 2/0AWG 1HOLE Lug - Panduit

LCA2012X
2/0AWG 1HOLE Lug

$4.206 Each

$168.24 (40 Each)

QTY:
Each
Add
54160 - 2/0AWG BLK 1H Cop Lug - Color-Keyed

54160
2/0AWG BLK 1H Cop Lug

$9.7154 Each

$97.15 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 64 265
Vendor Panduit Color-Keyed
Catalog Number LCA2012X 54160
Manufacturer Number LCA2/0-12-X 54160
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00074983900312 00786210541600
Weight per package 1 (lbs/each) 0.073 (lbs/each)
Description LCA2012X 2/0AWG 1HOLE Lug
Standard Barrel Lug, #2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Code) Insulation Color, +90 °C Operating Temperature, 2.39 In Overall Length, 35 KV, 1 LB/Ea
54160 2/0AWG BLK 1H Cop Lug
Standard Barrel Single Hole Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2.25 In Overall Length, Tongue Terminal, 35 KV, 0.073 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.21 (Each) $9.72 (Each)
Carton/Reel $42.06 (10 Each) $97.15 (10 Each)
Standard Packaging/Reel $168.24 (40 Each) $97.15 (10 Each)
insulation - None
Material Copper Copper
Terminal Type - Tongue
Voltage Rating - 35 kV
Color Black Black
Conductor Material Copper Copper
Insulation Color Black (Code) Black (Die Color)
Overall Length 2.39 in 2.25 in
Size 2/0 AWG Code -
Description 2/0AWG 1HOLE LUG 2/0AWG BLK 1H COP LUG
extra long description PAN LCA2/0-12-X Pan-Lug™ LCA2/0-12- ABB 54160 2/0 CU STD BRL. 1 HOLE.5
Features - Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Long Description Standard Barrel Lug, #2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Code) Insulation Color, +90 °C Operating Temperature, 2.39 in Overall Length, 35 kV, 1 lb/EA Standard Barrel Single Hole Compression Lug, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2.25 in Overall Length, Tongue Terminal, 35 kV, 0.073 lb/EA
Product Type Pan-Lug™ LCA2/0-12-X Comp. Lug, 2/0, Tin PLT Copper, STRT, O 2/0 Cu STD BRL. 1 Hole.5 Inch Bolt
Short Description Standard Barrel Lug, Non-Insulated, 2.39 in L, 35 kV Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.25 in L, 35 kV
Special Features Tin-Plated to Inhibit Corrosion Standard Barrel;High Conductivity
Cable Size - 2/0 AWG
For Stud Size 1/2 in 0.5 in
for use with Stranded Copper Conductors Copper Conductor
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size #2/0 AWG 2/0 AWG
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 35 kV 35 kV
media Yes -
Number of Holes 1 1
package quantity 10 PK 10 CT;100 PK
Standards Met CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed;Meets NEBS Level 3 UL Listed E9809;CSA Certified
Stud Size 1/2 1/2 in
Brand Panduit Corporation Thomas & Betts
Manufacturers Part Number LCA2012X 54160
sub brand Type LCA Color-Keyed
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Compression Lug Standard Barrel
Weight 1 lb/EA 0.073 lb/EA
Mounting 1-1/16 -
standard UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat