Item Comparison: 54170, LCA4012X

Item

54170 - 4/0 Cu STD BRL 1H 1/2" Bolt - Color-Keyed

54170
4/0 Cu STD BRL 1H 1/2" Bolt

$10.9881 Each

$109.88 (10 Each)

QTY:
Each
Add
LCA4012X - 4/0AWG 1HOLE Lug - Panduit

LCA4012X
4/0AWG 1HOLE Lug

$5.2411 Each

$104.82 (20 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 142 43
Vendor Color-Keyed Panduit
Catalog Number 54170 LCA4012X
Manufacturer Number 54170 LCA4/0-12-X
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00786210541709 00074983900411
Weight per package 0.11 (lbs/each) 1 (lbs/each)
Description 54170 4/0 Cu STD BRL 1H 1/2" Bolt
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 1/2 Inch Bolt Size, Tin Plated, Die Color Code Purple, Die Code 54
LCA4012X 4/0AWG 1HOLE Lug
Standard Barrel Lug, #4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Code) Insulation Color, +90 °C Operating Temperature, 2.68 In Overall Length, 35 KV, 1 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.99 (Each) $5.24 (Each)
Carton/Reel $109.88 (10 Each) $52.41 (10 Each)
Standard Packaging/Reel $109.88 (10 Each) $104.82 (20 Each)
insulation None -
Material Copper Copper
Voltage Rating 35 kV -
Color Purple Purple
Conductor Material - Copper
Insulation Color - Purple (Code)
Overall Length - 2.68 in
Size - 4/0 AWG Code
Description 4/0 CU STD BRL 1H 1/2" BOLT 4/0AWG 1HOLE LUG
extra long description ABB 54170 4/0 CU STD BRL. 1 HOLE.5 PAN LCA4/0-12-X Pan-Lug™ LCA4/0-12-
Long Description Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Color Code Purple, Die Code 54 Standard Barrel Lug, #4/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Code) Insulation Color, +90 °C Operating Temperature, 2.68 in Overall Length, 35 kV, 1 lb/EA
Product Type 4/0 Cu STD BRL. 1 Hole.5 Inch Bolt Pan-Lug™ LCA4/0-12-X Comp. Lug, 4/0, Tin PLT Copper, STRT, O
Short Description - Standard Barrel Lug, Non-Insulated, 2.68 in L, 35 kV
Special Features - Tin-Plated to Inhibit Corrosion
Cable Size 4/0 AWG -
For Stud Size - 1/2 in
for use with - Stranded Copper Conductors
Insulated/Non-Insulated - Non-Insulated
Maximum Conductor Size - #4/0 AWG
Maximum Operating Temperature - +90 °C
Maximum Voltage Rating - 35 kV
media - Yes
Number of Holes 1 1
package quantity - 10 PK
Standards Met - CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed;Meets NEBS Level 3
Stud Size 1/2 in 1/2
Brand COLOR-KEYED Panduit Corporation
Manufacturers Part Number 54170 LCA4012X
sub brand - Type LCA
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Standard Barrel Compression Lug
Weight - 1 lb/EA
Mounting - 1-1/4
standard UL E9809 UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat