Nacogdoches |
57 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54504 |
SCSS8L |
Manufacturer Number |
54504 |
SCSS8-L |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Terminals
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786210545042 |
00074983265787 |
Weight per package |
0.015 (lbs/each) |
1 (lbs/each) |
Description |
54504 #8 Butt Splice
Two-Way Splice Connector, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.02 LB/Ea
|
SCSS8L CBL Splice
00074983265787|0074983|074983265787|07498326578|26578|SCSS8 L|SCSS8L|SCSS8-L|Cubuttsplice, Short, #8AWGPKG50|Pandewit SCSS8 L|Pandewit SCSS8L|Pandewit SCSS8-L|Panduit Corp SCSS8 L|Panduit Corp SCSS8L|Panduit Corp SCSS8-L|Panduit SCSS8 L|Panduit SCSS8L|Panduit SCSS8-L|39121449|4669|Wire or Cable Compression Splice|Wire Connector That Uses Compression to Piece Together Splices.|Electrical Systems and Lighting and Components and Accessories and Supplies|39120000|Electrical Equipment and Components and Supplies|
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.89 (Each) |
$0.00 (Each) |
Carton/Reel |
$144.69 (50 Each) |
$0.00 (50 Each) |
Standard Packaging/Reel |
$144.69 (50 Each) |
$0.00 (1 Each) |
|
Material |
Copper |
- |
Number of Conductors |
2 |
- |
Terminal Type |
Compression |
- |
Voltage Rating |
600 V |
NA |
|
Color |
Red |
Red |
Conductor Material |
Copper |
- |
Finish |
Tin-Plated |
- |
Insulation Color |
Red (Die Color) |
- |
|
Overall Length |
1 in |
- |
Size |
- |
NA |
|
Description |
#8 BUTT SPLICE |
CBL SPLICE |
extra long description |
ABB 54504 2WAY SPLICE CONNECTOR No8 |
PAN SCSS8-L CuButtSplice,Short,#8AW |
Features |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 8 AWG, Tin Plated, Die Code 21, Die Color Code Red |
- |
Long Description |
Two-Way Splice Connector, #8 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.02 lb/EA |
00074983265787|0074983|074983265787|07498326578|26578|SCSS8 L|SCSS8L|SCSS8-L|CuButtSplice,Short,#8AWGPKG50|Pandewit SCSS8 L|Pandewit SCSS8L|Pandewit SCSS8-L|PANDUIT CORP SCSS8 L|PANDUIT CORP SCSS8L|PANDUIT CORP SCSS8-L|Panduit SCSS8 L|Panduit SCSS8L|Panduit SCSS8-L|39121449|4669|Wire or cable compression splice|Wire connector that uses compression to piece together splices.|Electrical Systems and Lighting and Components and Accessories and Supplies|39120000|Electrical equipment and components and supplies| |
Product Type |
Two-Way Splice Connector |
Cubuttsplice, Short, #8awgpkg50 |
Short Description |
Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV |
- |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
- |
|
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#8 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
package quantity |
50 CT;500 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
|
Brand |
Thomas & Betts |
PANDUIT |
Manufacturers Part Number |
54504 |
SCSS8-L |
sub brand |
Color-Keyed |
Pan-Lug |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
TERMINALS |
Type |
SPLICE |
Compression Connectors - Splices |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
- |
standard |
UL E9809 |
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
Call nearest store for Item Price
|