Nacogdoches |
55 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Nsi |
Catalog Number |
54505 |
C6 |
Manufacturer Number |
54505 |
C-6 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00786210545059 |
00662381037503 |
Weight per package |
0.01 (lbs/each) |
0.04 (lbs/each) |
Description |
54505 #6 Butt Splice
Two-Way Splice Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.01 LB/Ea
|
C6 #6 Cu Long Barrel Compression Butt Splice
Compression Splice Connector, #8 Awg Conductor Size, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1.752 In Overall Length, Compression Terminal, 600 V, 0.04 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.04 (Each) |
$6.84 (Each) |
Carton/Reel |
$202.01 (50 Each) |
$6.84 (1 Each) |
Standard Packaging/Reel |
$202.01 (50 Each) |
$683.84 (100 Each) |
|
Material |
Copper |
Copper |
Number of Conductors |
2 |
2 |
Poles |
- |
1 |
Terminal Type |
Compression |
Compression |
Voltage Rating |
600 V |
600 V |
|
Color |
Blue |
Blue |
Conductor Material |
Copper |
Copper |
Finish |
Tin-Plated |
Tin Plated |
Insulation Color |
Blue (Die Color) |
Blue |
|
Overall Length |
1 in |
1.752 in |
Size |
- |
L=1.75 - OD=.300 - ID=.200 |
|
Description |
#6 BUTT SPLICE |
#6 CU LONG BARREL COMPRESSION BUTT SPLICE |
extra long description |
ABB 54505 2 WAY SPLICE CONNECTOR No |
NSI C-6 Easy Twist Closed End Conn |
Features |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 6 AWG, Tin Plated, Die Code 24, Die Color Code Blue |
Long Barrel TinnedCopperSplice6 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Long Description |
Two-Way Splice Connector, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.01 lb/EA |
Compression Splice Connector, #8 AWG Conductor Size, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1.752 in Overall Length, Compression Terminal, 600 V, 0.04 lb/EA |
Product Type |
Two-Way Splice Connector |
Easy Twist Closed End Conn 22-18 100 PK |
Short Description |
Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV |
#8 to #6 AWG Compression Splice Connector, Non-Insulated, 1.752 in L, 600 V |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
Corrosion Resistant |
|
for use with |
Copper Conductor |
Terminate;Splice;Tap Power Connectors |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#6 AWG |
#6 AWG |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
35 kV |
600 V |
Minimum Conductor Size |
- |
#8 AWG |
package quantity |
50 CT;500 PK |
100 CT |
Standards Met |
UL Listed E9809;CSA Certified |
UL Listed 486A, 467;cULus Listed |
Warranty |
- |
1 YEAR |
|
Brand |
Thomas & Betts |
NSi |
Manufacturers Part Number |
54505 |
C-6 |
sub brand |
Color-Keyed |
NSI |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
SPLICE |
Long Barrel - CU Splice |
|
Weight |
0.01 lb/EA |
0.04 lb/EA |
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
Terminate, Splice, Tap Power Connectors |
environmental conditions |
- |
90 C |
standard |
UL E9809 |
UL486A/B, UL467 (8 AWG -3/0 AWG) |
Temperature Rating |
- |
90 C |