Item Comparison: 54505, SC6

Item

54505 - #6 Butt Splice - Color-Keyed

54505
#6 Butt Splice

$4.0402 Each

$202.01 (50 Each)

QTY:
Each
Add
SC6 - #6 Cu Butt Splice - Nsi

SC6
#6 Cu Butt Splice

$3.9512 Each

$395.12 (100 Each)

QTY:
Each
Add
Nacogdoches 55 0
All Stores 3,669 574
Vendor Color-Keyed Nsi
Catalog Number 54505 SC6
Manufacturer Number 54505 SC-6
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00786210545059 00662381037015
Weight per package 0.01 (lbs/each) 0.02 (lbs/each)
Description 54505 #6 Butt Splice
Two-Way Splice Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.01 LB/Ea
SC6 #6 Cu Butt Splice
Standardbarrel Tinnedcoppersplice 6 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.04 (Each) $3.95 (Each)
Carton/Reel $202.01 (50 Each) $3.95 (1 Each)
Standard Packaging/Reel $202.01 (50 Each) $395.12 (100 Each)
Material Copper Copper
Number of Conductors 2 2
Poles - 1
Terminal Type Compression -
Voltage Rating 600 V 600 V
Color Blue Blue
Conductor Material Copper -
Finish Tin-Plated Tin Plated
Insulation Color Blue (Die Color) -
Overall Length 1 in -
Size - UL486A/B, UL467 (8 AWG -3/0 AWG)
Description #6 BUTT SPLICE #6 CU BUTT SPLICE
extra long description ABB 54505 2 WAY SPLICE CONNECTOR No NSI SC-6 CI CMP Splice Short 500 MC
Features Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 6 AWG, Tin Plated, Die Code 24, Die Color Code Blue StandardBarrel TinnedCopperSplice 6 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description Two-Way Splice Connector, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.01 lb/EA StandardBarrel TinnedCopperSplice 6 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type Two-Way Splice Connector Ci CMP Splice Short 500 MCM
Short Description Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV -
Special Features Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost # 6 AWG (STR) - CU Splice
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size #6 AWG -
Maximum Voltage Rating 35 kV -
package quantity 50 CT;500 PK -
Standards Met UL Listed E9809;CSA Certified -
Warranty - 1 YEAR
Brand Thomas & Betts NSi
Manufacturers Part Number 54505 SC-6
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type SPLICE Short Barrel - CU Splice
Weight 0.01 lb/EA -
Application Applications certified to 600 V and recommended up to 35 kV¥ Terminate, Splice, Tap Power Connectors
environmental conditions - 90 C
standard UL E9809 UL486A/B, UL467 (8 AWG -3/0 AWG)
Temperature Rating - 90 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat