Nacogdoches |
41 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54505 |
SCS6L |
Manufacturer Number |
54505 |
SCS6-L |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786210545059 |
00074983903054 |
Weight per package |
0.01 (lbs/each) |
0.025 (lbs/each) |
Description |
54505 #6 Butt Splice
Two-Way Splice Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.01 LB/Ea
|
SCS6L #6AWG STND BRL Cu Butt Splice
The SCS6-L Copper Compression Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.04 (Each) |
$3.98 (Each) |
Carton/Reel |
$202.01 (50 Each) |
$3.98 (1 Each) |
Standard Packaging/Reel |
$202.01 (50 Each) |
$199.08 (50 Each) |
|
Material |
Copper |
Copper |
Number of Conductors |
2 |
- |
Terminal Type |
Compression |
- |
Voltage Rating |
600 V |
NA |
|
Color |
Blue |
Blue |
Conductor Material |
Copper |
- |
Finish |
Tin-Plated |
Tin-Plated |
Insulation Color |
Blue (Die Color) |
- |
|
Overall Length |
1 in |
- |
Size |
- |
6 - 6 |
|
Description |
#6 BUTT SPLICE |
#6AWG STND BRL CU BUTT SPLICE |
extra long description |
ABB 54505 2 WAY SPLICE CONNECTOR No |
PAN SCS6-L Pan-Lug™ SCS6-L Comp. Sp |
Features |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 6 AWG, Tin Plated, Die Code 24, Die Color Code Blue |
- |
Long Description |
Two-Way Splice Connector, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.01 lb/EA |
The SCS6-L Copper Compression Lug, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C. |
Product Type |
Two-Way Splice Connector |
Pan-Lug™ SCS6-L Comp. Splice, Standard, Tin PLT Copper, PK50 |
Short Description |
Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV |
- |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
- |
|
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#6 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
media |
- |
Yes |
package quantity |
50 CT;500 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
|
Brand |
Thomas & Betts |
PANDUIT |
Manufacturers Part Number |
54505 |
SCS6-L |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
SPLICE |
Compression Splice |
|
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
- |
standard |
UL E9809 |